Shop All Bin Shelving
Jamco
Steel Sloped Shelf Bin Stand, 36 in W x 64 in H x 30 in D, 12 Shelves, Gray
Mfr # RR336GP
Zoro # G3499539
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$991.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Height 64 in
- Overall Depth 30 in
- Number of Shelves 12
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jamco
- MFR # RR336GP
- Zoro # G3499539
- Country of Origin United States
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Height | 64 in |
Overall Depth | 30 in |
Bin Width | 4 1/8 in, 6 5/8 in, 8 1/8 in, 11 1/8 in |
Shelf Width | 36 in |
Bin Depth | 11 5/8 in |
Depth | 30" |
Height | 64 in |
Width | 36 in |
Bin Height | 4 in |
Bin HxWxD | (16) 4 in x 4 1/8 in x 11 5/8 in, (16) 4 in x 8 1/8 in x 11 5/8 in, (20) 4 in x 6 5/8 in x 11 5/8 in, (6) 4 in x 11 1/8 in x 11 5/8 in |
Overall WxDxH | 36 in x 30 in x 64 in |
Description
Pick Rack, Bin Style Shelf, Bin Material Plastic, (16) 4 in x 4 1/8 in x 11 5/8 in, (16) 4 in x 8 1/8 in x 11 5/8 in, (20) 4 in x 6 5/8 in x 11 5/8 in, (6) 4 in x 11 1/8 in x 11 5/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Yellow, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 4 1/8 in, 6 5/8 in, 8 1/8 in, 11 1/8 in, Load Capacity per Shelf 160 lb, Mobility Stationary, Number of Bins 58, Number of Shelves 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JARKE Ez-Glide Shelf 48" x 48" (EZSH4848)
- QUANTUM STORAGE SYSTEMS Modular Stacking Basket (1448BC)
- LOWELL Sliding Shelf wlatch (SLS)
- 80/20 Black Panel Gasket (40-2120)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 39 in H x 18 in D, 7 Shelves, Blue (CL1839-604BL)
- QUANTUM STORAGE SYSTEMS Steel, Polypropylene Bin Shelving, 36 in W x 74 in H x 24 in D, 12 Shelves, Clear (WR12-106CL)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 39 in H x 12 in D, 10 Shelves, Gray (CL1239-401GY)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Black (QPRS-102BK)
- QUANTUM STORAGE SYSTEMS Shelf Bench Rack Systems (QPRHA-107GN)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray (1275-000)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Green (1239-101GN)
- Jamco Bin Shelving