Shop All Utility Carts
Jamco
Steel Order-Picking Utility Cart with Lipped Metal Shelves, Flat, 5 Shelves, 3,000 lb
Mfr # EO248P600GP
Zoro # G9829951
product price: $970.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$970.99
Free 30-Day Returns
Key Features
- Overall Height 68 in
- Overall Length 54 in
- Overall Width 25 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # EO248P600GP
- Zoro # G9829951
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 68 in |
Overall Length | 54 in |
Overall Width | 25 in |
Caster Dia. | 6 in |
Lip Height | 1-1/2 in |
Writing Shelf Dimensions | 12"D |
Shelf Length | 48 in |
Shelf Width | 24 in |
Caster Width | 2 in |
Top Shelf Height | 68 in |
Bottom Shelf Lip Height | 1 1/2 in |
Caster Wheel Dia. | 6 in |
Overall LxWxH | 54 in x 25 in x 68 in |
Shelf LxW | 48 in x 24 in |
Top Shelf Lip Height | 1 1/2 in |
Shelf Lip Height | 1-1/2" |
Description
Order-Picking Utility Cart with Lipped Metal Shelves, Load Capacity 3,000 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 25 in, Number of Shelves 5, Capacity per Shelf 600 lb, Distance Between Shelves 13 in, Shelf Length 48 in, Shelf Width 24 in, Includes Writing Stand, Top Shelf Height 68 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGASUS Wheel, Gray TPR Radus, 5" x 2", Prc Bal (P-RCP-050X020/119G)
- WESCO Deluxe Steel Folding Handle Truck (272235)
- VESTIL Chrome Ball Transfer Platform, 40 x 48" (BALL-4048)
- TRI-ARC 82 in H Aluminum Rolling Ladder, 5 Steps, 350 lb Load Capacity (WLAR105244-D5)
- JAMCO Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,800 lb (SD336P800GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 2,400 lb (NG136P600GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (NT248P600GP)
- JAMCO Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 4,800 lb (SW236P800GP)
- JAMCO Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 2,400 lb (SX236P600GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (LN130P500GP)
- LITTLE GIANT Multi-Shelf Order Picking Truck, 30 x 60", Steel, 3 Shelves, 3600 lb (3M-3060-6PH-WSP)
- Jamco Utility Carts