Shop All Utility Carts
Jamco
Steel Four-Side-Access Open Metal Stock Truck, Flat, 2 Shelves, 3,000 lb
Mfr # CZ236P600GP
Zoro # G9955504
original price:
$842.98
4% off
new price: $800.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$800.99
Free 30-Day Returns
Key Features
- Load Capacity 3,000 lb
- Overall Length 24 in
- Material Steel
- Overall Width 36 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # CZ236P600GP
- Zoro # G9955504
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Length | 24 in |
Overall Width | 36 in |
Overall Height | 57 in |
Shelf Width | 24 in |
Shelf Length | 36 in |
Caster Dia. | 6" |
Caster Width | 2 in |
Lip Height | 1-1/2" |
Caster Wheel Dia. | 6 in |
Overall LxWxH | 36 inx24 inx57 in |
Bottom Shelf Lip Height | 1 1/2 in |
Shelf LxW | 36 inx24 in |
Description
Four-Side-Access Open Metal Stock Truck, Load Capacity 3,000 lb, Number of Shelves 2, Shelf Length 36 in, Shelf Width 24 in, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves Adjustable, Finish Powder Coated, Handle Type Flat, Material Steel, Overall Length 24 in, Overall Width 36 in, Overall Height 57 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY S-1325A Chain Coupler, 0.236 in Trade, 3200 lb Load, 100 Grade, Forged Alloy Steel (1098496)
- WERNER Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 11 ft, Aluminum (MT-13)
- LIFT-ALL Wire Mesh Sling, L 3 ft., VLL 4800 lb. (6T110X3)
- TRAILFX CARGO NET Mounts To Truck Bed 79 Inch Length X 73 Inch Width Polyester Webbing (G22019B)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (NT248P600GP)
- JAMCO Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 2,400 lb (SX236P600GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (EK248P500GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 2,400 lb (NG136P600GP)
- JAMCO Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (EO236P600GP)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 4 Shelves, 3,000 lb (ND248P600GP)
- RUBBERMAID COMMERCIAL Heavy-Duty Ergo Utility Cart, 4-Shelf, 700 lb Capacity, 24.35 x 54.1 x 62.4, Black (2128657)
- Jamco Utility Carts