Shop All Cabinet Shelves
Jamco
SS Adjustable Shelf, 24 x 48 In.
Mfr # OY248
Zoro # G6901535
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 400 lb
- Number of Shelves 1
- Overall Depth 21 1/2 in
- Overall Width 45 1/2 in
- Adjustable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jamco
- MFR # OY248
- Zoro # G6901535
- Country of Origin United States
- Category Cabinet Shelves
Dimensions
Overall Depth | 21 1/2 in |
Overall Width | 45 1/2 in |
Overall Height | 1 in |
Size | 24 in x 48 in |
Length | 46 1/2 in |
Width | 21 1/2 in |
Height | 1 in |
Overall WxD | 45 1/2 in x 21 1/2 in |
Details
Item | Adjustable Shelf |
Load Capacity | 400 lb |
Number of Shelves | 1 |
Adjustable | Yes |
Compatible Manufacturer Model Number | KE248, KF248, KG248 |
Compatible Product Type | Storage Cabinets |
Finish | Polished |
Color | Gray |
Includes | Shelf |
Material | Steel |
Material Thickness | 18 ga |
For Use With | 23PA35, 23PA39, 23PA43 |
Product Type | Shelf |
Description
Adjustable Shelf, Color Gray, Load Capacity 400 lb, Number of Shelves 1, Overall Depth 21 1/2 in, Overall Width 45 1/2 in, Product Type Shelf, Adjustable Yes, Compatible Manufacturer Model Number KE248, KF248, KG248, Compatible Product Type Storage Cabinets, Finish Polished, Material Steel, Material Thickness 18 ga, Overall Height 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Plastic, 33 1/8 in L, 15 5/8 in W, 8 in H (814408 WHITE)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins (3501-BDLP-132-95)
- 80/20 Panel Mount, Bracket, 15 S (2430)
- LAKESIDE Narcotics Cabinet, (1) Shelf, Double Door, Double Lock - Beige (LNC-11D)
- JAMCO SS Adjustable Shelf, 12 x 30 In. (OZ130)
- DURHAM MFG Cabinet Shelf, Accs, 20-27/32"x69-15/16" (HDC-SH-2472-95)
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, BK (16032A-BK)
- TENNSCO Storage Cabinet Extra Shelf (305-CPY)
- TENNSCO Shelf, 18 x 18 x 3/4 In., Gray (304 GRAY)
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, YL (16032A-YL)
- EDSAL Cabinet Shelf, W 36 In, D 24 In, Gray (3003)
- Jamco Cabinet Shelves