Shop All Cabinet Shelves
Jamco
SS Adjustable Shelf, 18 x 36 In.
Mfr # OY136
Zoro # G6392732
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 400 lb
- Number of Shelves 2
- Overall Depth 15 1/2 in
- Overall Width 34 1/2 in
- Adjustable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # OY136
- Zoro # G6392732
- Country of Origin United States
- Category Cabinet Shelves
Dimensions
Overall Depth | 15 1/2 in |
Overall Width | 34 1/2 in |
Overall Height | 1 in |
Height | 1 in |
Size | 18 in x 36 in |
Width | 15 1/2 in |
Length | 34 1/2 in |
Overall WxD | 34 1/2 in x 15 1/2 in |
Details
Item | Adjustable Shelf |
Load Capacity | 400 lb |
Number of Shelves | 2 |
Adjustable | Yes |
Compatible Manufacturer Model Number | KE136, KF136, KG136 |
Compatible Product Type | Storage Cabinets |
Finish | Polished |
Color | Gray |
Includes | Shelf |
Material | Steel |
Material Thickness | 18 ga |
For Use With | 23PA32, 23PA36, 23PA40 |
Product Type | Shelf |
Description
Adjustable Shelf, Color Gray, Load Capacity 400 lb, Number of Shelves 2, Overall Depth 15 1/2 in, Overall Width 34 1/2 in, Product Type Shelf, Adjustable Yes, Compatible Manufacturer Model Number KE136, KF136, KG136, Compatible Product Type Storage Cabinets, Finish Polished, Material Steel, Material Thickness 18 ga, Overall Height 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT 32 X 40 Folding Wire Container Accessory Lid-Hinged (275976)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 74 inx1 in, Quick-Adjust (P74GY)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Clear, 3 PK (TCR20456)
- PELICAN Case Foam, 21.43 Lx16.5 W In (1601)
- JAMCO SS Adjustable Shelf, 12 x 30 In. (OZ130)
- KESSEBOHMER Dispensa Tray Hook Add-on Silver, 2PK (0042760102)
- DURHAM MFG Additional Cabinet Shelf, For 1UBK1-1UBK6 (FDC-SH-3618-95)
- LYON Cabinet Shelf, 48 x 24 In (DD1161)
- ZORO SELECT Cabinet Shelf (4-24C)
- DURHAM MFG Storage Cabinet Shelf, 48x24 (FDC-SH-4824-95)
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, BK (16032A-BK)
- Jamco Cabinet Shelves