Shop All Utility Carts
Jamco
Single-Side-Access Slat-Wall Metal Stock Truck, Steel, Flat, 4 Shelves, 3,000 lb
Mfr # HD372P600GP
Zoro # G9953867
product price: $1,551.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,551.99
Free 30-Day Returns
Key Features
- Load Capacity 3,000 lb
- Overall Length 30 in
- Material Steel
- Overall Width 72 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # HD372P600GP
- Zoro # G9953867
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Length | 30 in |
Overall Width | 72 in |
Overall Height | 57 in |
Shelf Width | 30 in |
Shelf Length | 72 in |
Caster Width | 2 in |
Caster Dia. | 6" |
Lip Height | 1-1/2" |
Top Shelf Lip Height | 1 1/2 in |
Bottom Shelf Lip Height | 1 1/2 in |
Shelf Lip Height | 1 1/2 in |
Caster Wheel Dia. | 6 in |
Overall LxWxH | 72 inx30 inx57 in |
Shelf LxW | 72 inx30 in |
Description
Single-Side-Access Slat-Wall Metal Stock Truck, Load Capacity 3,000 lb, Number of Shelves 4, Shelf Length 72 in, Shelf Width 30 in, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 13 in, Finish Powder Coated, Handle Type Flat, Material Steel, Overall Length 30 in, Overall Width 72 in, Overall Height 57 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAKE HANDLING TOOLS Furniture & Crate Mover, Flow-Back Handle, 3960 lb. Cap, 2PK (PAKFM02F)
- ZORO SELECT Bollard, 5-1/2", 24 In. H, Yellow (BOL-24-5.5)
- VESTIL STEP POLY NESTABLE 1 YL HANDRAIL RETROFIT (SPN-1-YL-HR-RF)
- COFFING HOISTS Coffing Bottom Block Assembly (JHH5047U)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (NT230P600GP)
- JAMCO Flat Handle Deep Shelf Utility Cart, Steel, 2 Shelves, 1,400 lb (LT236P500GP)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (CD472P600GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (LN236P500GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (EK248P500GP)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (SA448Z800GP)
- LITTLE GIANT Flat Handle Utility Cart, 12 ga. Steel, 3 Shelves, 1,200 lb (3LG1832BRK)
- Jamco Utility & Storage Carts