Shop All Cabinet Shelves
Jamco
Shelf, 30 x 48 In, Black, 12 Gauge Steel
Mfr # AT348BL
Zoro # G6879241
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Number of Shelves 1
- Overall Depth 30 in
- Overall Width 48 in
- Compatible Manufacturer Model Number MF348BL, MH 348BL, MV348BL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jamco
- MFR # AT348BL
- Zoro # G6879241
- Country of Origin United States
- Category Cabinet Shelves
Dimensions
Overall Depth | 30 in |
Overall Width | 48 in |
Overall Height | 1 1/2 in |
Height | 1 1/2 in |
Size | 30 in x 48 in |
Length | 48 in |
Width | 30 in |
Overall WxD | 48 in x 30 in |
Details
Item | Shelf |
Load Capacity | 1,000 lb |
Number of Shelves | 1 |
Compatible Manufacturer Model Number | MF348BL, MH 348BL, MV348BL |
Compatible Product Type | Storage Cabinets |
Color | Black |
Finish | Powder Coated |
Includes | (4) Lugs |
Material | Steel |
Material Thickness | 12 ga |
For Use With | Mfr. No.18H019, 18H012, 18H026 |
Product Type | Shelf |
Description
Shelf, Color Black, Load Capacity 1,000 lb, Number of Shelves 1, Overall Depth 30 in, Overall Width 48 in, Product Type Shelf, Compatible Manufacturer Model Number MF348BL, MH 348BL, MV348BL, Compatible Product Type Storage Cabinets, Finish Powder Coated, Includes (4) Lugs, Material Steel, Material Thickness 12 ga, Overall Height 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Drum Patch & Repair Kit (PTY203)
- BALLYMORE Mobile Lifting Table, 53" L, 21" W, 51" H (LATERAL BALL TRANSFER TABLE)
- JOHN STERLING WHT Large Hvy Duty Shelf and Rod Brkt (RP-0496-WT)
- METRO Wire Shelving Unit, 18"D x 48"W x 54"H, 4 Shelves, Chrome (54P-4,1848NC-4)
- JAMCO SS Adjustable Shelf, 12 x 30 In. (OZ130)
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, BK (16032A-BK)
- KESSEBOHMER Dispensa Trays 10W Champagne/Maple 2500130103, 2PK (2500130103)
- JUSTRITE Spill Slope Steel Shelf (29974)
- ZORO SELECT Cabinet Shelf (6-24D)
- TENNSCO Shelf, 18 In x 18 In x 3/4 In, Gray (304 LIGHT GRAY)
- LYON Cabinet Shelf, 48 x 24 In (DD1161)
- Jamco Cabinet Shelves