Shop All Platform Trucks
Jamco
Rod Truck, 3000 lb., 4 Shelf, 48 in. L
Mfr # HR348P600GP
Zoro # G9848291
product price: $1,124.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,124.99
Free 30-Day Returns
Key Features
- Overall Height 57 in
- Overall Length 30 in
- Overall Width 48 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # HR348P600GP
- Zoro # G9848291
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 57 in |
Overall Length | 30 in |
Overall Width | 48 in |
Caster Width | 2 in |
Caster Dia. | 6" |
Shelf Width | 30 in |
Shelf Length | 48 in |
Caster Wheel Dia. | 6 in |
Top Shelf Lip Height | 1 1/2 in |
Overall LxWxH | 48 inx30 inx57 in |
Shelf Lip Height | 1 1/2 in |
Bottom Shelf Lip Height | 1 1/2 in |
Shelf LxW | 48 inx30 in |
Description
Single-Side-Access Slat-Wall Metal Stock Truck, Load Capacity 3,000 lb, Number of Shelves 4, Shelf Length 48 in, Shelf Width 30 in, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 13 in, Finish Powder Coated, Material Steel, Overall Length 30 in, Overall Width 48 in, Overall Height 57 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cube Truck, 3/8 cu. yd., 500 lb. Cap, White (36FL11)
- DURABLE Durable Wheel Chock Hanger WC-Hanger 14"W x 5"D x 3"H (WCHANGERBK)
- DAYTON Equipment Roller, Rigid, 2,000 lb. Cap (21D020)
- CRAMER 1 Step, Folding Step Stool, Gray (50051PK-82)
- JAMCO Platform Truck, 1200 lb., SS, 48 in x 24 in (XP248U500)
- JAMCO Platform Truck, 1200 lb., SS, 36 in x 24 in (XP236U500)
- JAMCO Platform Truck, 1200 lb., SS, 60 in x 30 in (XP360U500)
- JAMCO Platform Truck, 1200 lb., SS, 48 in x 24 in (XP248N800)
- JAMCO Platform Truck, 1200 lb., SS, 30 in x 18 in (XP130U500)
- RUBBERMAID COMMERCIAL Standard Platform Truck, 2000 lb. (FG440600BLA)
- DAYTON U-Boat Platform Truck, 2000 lb. (4VMC5)
- Jamco Platform Trucks