Shop All Gas Cylinder Storage
Jamco
Propane Cylinder Safety Storage, Yellow
Mfr # CA080
Zoro # G703753422
original price:
$1,239.70
7% off
new price: $1,151.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$1,151.99
Free 30-Day Returns
Key Features
- Cylinder Capacity 12 Compressed Gas Cylinders
- Includes Pre-Drilled Footpads
- Material Steel
- Roof Construction Solid
- Exterior Depth 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # CA080
- Zoro # G703753422
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Exterior Depth | 40 in |
Maximum Tank Height | 30 in |
Door Opening Height | 62 in |
Compatible Tank Size | 20lb to 43lb |
Exterior Height | 71 in |
Exterior Width | 33 in |
Door Opening Width | 30 in |
Maximum Tank Diameter | 15 in |
Exterior Dimensions (WxDxH) - Cylinder Cabinets | 33 in x 40 in x 71 in |
Description
Propane Cylinder Safety Storage, Assembled Assembled, Color Yellow, Compatible Tank Size 20lb to 43lb, Construction 14 ga.Solid top, bottom, shelves, Fully Welded, Expanded Metal, 13 ga. Wire Mesh Panels, Cylinder Storage Orientation Vertical, Door Closure Type Manual, Door Construction Welded Frame, Wire Mesh, Door Handle Type Slide Bolt Hasp, Door Opening Height 62 in, Door Opening Width 30 in, Door Type Hinged, Exterior Depth 40 in, Exterior Height 71 in, Exterior Width 33 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEEN HANDLER Heavy Duty Vinyl Dishwashing Apron, Black (BLKH-HDS-PVC-AP1BK)
- LYLE Live Steam Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0031-ND_7X5 (LCU4-0031-ND_7X5)
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5, Width: 3 in (65967)
- CONDOR Safety Sign, 14 in H, 20 in W, Polyethylene, Horizontal Rectangle, English, 474C75 (474C75)
- JAMCO Gas Cylinder Cabinet, 49x38, Capacity 18 (CA120YP)
- JAMCO Gas Cylinder Cabinet, 50x40, Capacity 12 (CH120YP)
- JAMCO Gas Cylinder Cabinet, 64x40, Steel (CV102YP)
- JAMCO Gas Cylinder Cabinet, 33x21, Capacity 2 (CW130YP)
- JAMCO Gas Cylinder Cabinet, 33x40, Steel (CV051YP)
- JAMCO Gas Cylinder Cabinet, 33x38, Capacity 6 (CA040YP)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx50" W (491M81)
- Jamco Gas Cylinder Storage