Shop All Platform Trucks
Jamco
Platform Truck, 2500lb, Plastic, 60inx30in
Mfr # NF360P700GP
Zoro # G9826302
product price: $602.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$602.99
Free 30-Day Returns
Key Features
- Overall Height 40 in
- Overall Length 65 in
- Overall Width 31 in
- Color Gray
- Load Capacity 2,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # NF360P700GP
- Zoro # G9826302
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 40 in |
Overall Length | 65 in |
Overall Width | 31 in |
Deck LxWxH | 60 in x 30 in x 10 in |
Deck Width | 30 in |
Deck Height | 10 in |
Deck Length | 60 in |
Extended Length | 63 in |
Caster Wheel Dia. | 5 in |
Caster Wheel Width | 2 in |
Handle Height | 40 in |
Overall LxWxH | 65 in x 31 in x 40 in |
Caster Width | 2 in |
Description
General Purpose Plastic-Deck Platform Truck, Load Capacity 2,500 lb, Overall Height 40 in, Overall Length 65 in, Overall Width 31 in, Deck Construction Solid, Deck Material Plastic, Deck Finish/Coating Powder Coated, Deck Gauge 14 ga, Deck Height 10 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Eye Hook, Alloy Steel, 2000 lb., Gold (1022380)
- SNAP-LOC Logistic Strap Anchor, Steel, 1467 lb. (SLSWU)
- CASTERHQ 8"x2" Steel Wheel Casters, Swivel Casters W/ Top Locking, PK4 (HD-8X2SS4P-TLB)
- TECHNIBILT Wire Utility Cart, 3-Shelf, 18x36x40 (RD383CH)
- JAMCO Platform Truck, 1200 lb., SS, 60 in x 30 in (XP360U500)
- JAMCO Platform Truck, 1200 lb., SS, 48 in x 24 in (XP248N800)
- JAMCO Platform Truck, 1200 lb., SS, 36 in x 24 in (XP236U500)
- JAMCO Platform Truck, 1200 lb., SS, 30 in x 18 in (XP130U500)
- JAMCO Platform Truck, 1200 lb., SS, 48 in x 24 in (XP248U500)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 60 x 30, 2400 Lb. Capacity, 8 Rubber Casters (952504)
- GLOBAL INDUSTRIAL Depot Platform Truck, 6 Wheel, Steel Grating Deck, 60 x 30, 3200 Lb. Capacity (241871)
- Jamco Platform & Panel Trucks