Shop All Platform Trucks
Jamco
Platform Truck, 2500lb, Plastic, 48inx24in
Mfr # NF248P700GP
Zoro # G7050321
product price: $559.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$559.99
Free 30-Day Returns
Key Features
- Overall Height 40 in
- Overall Length 53 in
- Overall Width 25 in
- Color Gray
- Load Capacity 2,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # NF248P700GP
- Zoro # G7050321
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 40 in |
Overall Length | 53 in |
Overall Width | 25 in |
Deck LxWxH | 48 in x 24 in x 10 in |
Deck Length | 48 in |
Deck Width | 24 in |
Extended Length | 51 in |
Deck Height | 10 in |
Caster Wheel Width | 2 in |
Caster Wheel Dia. | 5 in |
Handle Height | 40 in |
Overall LxWxH | 53 in x 25 in x 40 in |
Caster Width | 2 in |
Description
General Purpose Plastic-Deck Platform Truck, Load Capacity 2,500 lb, Overall Height 40 in, Overall Length 53 in, Overall Width 25 in, Deck Construction Solid, Deck Material Plastic, Deck Finish/Coating Powder Coated, Deck Gauge 14 ga, Deck Height 10 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Rope, 10Ft L, Vert Cap 11200 lb (34EEX10)
- CAMPBELL CHAIN & FITTINGS 5/16" Alloy Clevis Grab Hook, Forged Alloy, Painted Orange (4503415)
- PEERLESS CHAIN 3/4 SPAS, HDG, UPC, 8058705 (8058705)
- HARRINGTON Beam Clamp, 2000 lb. (UBC010)
- JAMCO Platform Truck, 1200 lb., SS, 48 in x 24 in (XP248N800)
- JAMCO Platform Truck, 1200 lb., SS, 60 in x 30 in (XP360U500)
- JAMCO Platform Truck, 1200 lb., SS, 36 in x 24 in (XP236U500)
- JAMCO Platform Truck, 1200 lb., SS, 30 in x 18 in (XP130U500)
- JAMCO Platform Truck, 1200 lb., SS, 48 in x 24 in (XP248U500)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 6 Rubber Casters, 72 x 36, 2000 Lb. Capacity (952129)
- DAYTON U-Boat Platform Truck, 2000 lb. (4VMC9)
- Jamco Platform Trucks