Shop All Platform Trucks
Jamco
Platform Truck, 2000 lb., 65x37x46, Gray
Mfr # PS460P600GP
Zoro # G9848343
product price: $789.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$789.99
Free 30-Day Returns
Key Features
- Overall Height 46 in
- Overall Length 65 in
- Overall Width 37 in
- Color Gray
- Load Capacity 2,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # PS460P600GP
- Zoro # G9848343
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 46 in |
Overall Length | 65 in |
Overall Width | 37 in |
Deck LxWxH | 60 in x 36 in x 10 in |
Deck Width | 36 in |
Deck Height | 10 in |
Caster Wheel Width | 2 in |
Deck Length | 60 in |
Caster Wheel Dia. | 6 in |
Handle Height | 46 in |
Overall LxWxH | 65 in x 37 in x 46 in |
Caster Width | 2 in |
Description
Dual-Handle Steel-Deck Platform Truck, Load Capacity 2,000 lb, Overall Height 46 in, Overall Length 65 in, Overall Width 37 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 10 in, Deck Length 60 in, Deck Width 36 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type (2) Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACTEL Tralift Manual Chain Hoist, 2,000 lb. (1 Ton) Load Capacity, 15 ft. Lift (19720)
- DAYTON Lever Chain Hoist, 1,100 lb Load Capacity, 10 ft Hoist Lift, 29/32 in Hook Opening (425Z71)
- CHAMPION POWER EQUIPMENT Utility Winch Kit, 12V, 3000 lb (13004)
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 800 lb Max Load, Zinc Plated (4JX78)
- JAMCO Platform Truck, 1200 lb., SS, 48 in x 24 in (XP248N800)
- JAMCO Platform Truck, 1200 lb., SS, 48 in x 24 in (XP248U500)
- JAMCO Platform Truck, 1200 lb., SS, 60 in x 30 in (XP360U500)
- JAMCO Platform Truck, 1200 lb., SS, 36 in x 24 in (XP236U500)
- JAMCO Platform Truck, 1200 lb., SS, 30 in x 18 in (XP130U500)
- PAKE HANDLING TOOLS Fold Flat Cart, Plastic, 300 lb. Cap, 26'' x 16-1/4'' x 36'' (PAKFT10)
- B & P MANUFACTURING Platform Truck, Tread Plate Deck, 72x30 (PTF3072T-150-850)
- Jamco Platform Trucks