Shop All Platform Trucks
Jamco
Platform Truck, 2000 lb., 65x25x40, Gray
Mfr # PS260P600GP
Zoro # G7411844
product price: $705.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$705.99
Free 30-Day Returns
Key Features
- Overall Height 46 in
- Overall Length 65 in
- Overall Width 25 in
- Color Gray
- Load Capacity 2,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # PS260P600GP
- Zoro # G7411844
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 46 in |
Overall Length | 65 in |
Overall Width | 25 in |
Deck LxWxH | 60 in x 24 in x 10 in |
Deck Width | 24 in |
Caster Wheel Dia. | 6 in |
Deck Height | 10 in |
Caster Wheel Width | 2 in |
Deck Length | 60 in |
Overall LxWxH | 65 in x 25 in x 46 in |
Handle Height | 46 in |
Caster Width | 2 in |
Description
Dual-Handle Steel-Deck Platform Truck, Load Capacity 2,000 lb, Overall Height 46 in, Overall Length 65 in, Overall Width 25 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 10 in, Deck Length 60 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type (2) Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Endless, 8 ft L, 16800 lb Cap (EN180X8)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R2630A3E20B4C1P6)
- ASHLAND CONVEYOR Angle Stop, For 2-1/2 & 3-1/2 Frame, 36BF (AS15B36)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 3 in W, Polyester, Yellow (EE1603DFX6)
- JAMCO Platform Truck, 1200 lb., SS, 30 in x 18 in (XP130U500)
- JAMCO Platform Truck, 1200 lb., SS, 48 in x 24 in (XP248N800)
- JAMCO Platform Truck, 1200 lb., SS, 60 in x 30 in (XP360U500)
- JAMCO Platform Truck, 1200 lb., SS, 36 in x 24 in (XP236U500)
- JAMCO Platform Truck, 1200 lb., SS, 48 in x 24 in (XP248U500)
- ZORO SELECT Standard Platform Truck, 1200 lb. (13X507)
- MAGLINER Platform Truck 2800 (PTK3660S1-Q)
- Jamco Platform Trucks