Shop All Platform Trucks
Jamco
Platform Truck, 1400lb, Plywood, 60inx30in
Mfr # PB360P500GP
Zoro # G2251630
product price: $726.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$726.99
Free 30-Day Returns
Key Features
- Overall Height 40 in
- Overall Length 65 in
- Overall Width 31 in
- Color Gray
- Load Capacity 1,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # PB360P500GP
- Zoro # G2251630
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 40 in |
Overall Length | 65 in |
Overall Width | 31 in |
Deck LxWxH | 60 in x 30 in x 10 in |
Caster Wheel Dia. | 5 in |
Caster Wheel Width | 1-1/4 in |
Deck Length | 60 in |
Deck Height | 10 in |
Deck Width | 30 in |
Overall LxWxH | 65 in x 31 in x 40 in |
Handle Height | 40 in |
Caster Width | 1-1/4 in |
Wheel Width | 1 1/4 in |
Description
General Purpose Wooden-Deck Platform Truck, Load Capacity 1,200 lb, Overall Height 40 in, Overall Length 65 in, Overall Width 31 in, Deck Construction Solid, Deck Material Wood, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 10 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Sheet Separator, 20-30ga, 9-1/4H (TNF09)
- DAYTON Push Trolley, 2000 lb. Load Capacity (55HE64)
- HAMILTON Duralast Wheel 6X3 1-1/4Tprd (W-630-DT-1-1/4)
- CASTERHQ Roller Bearing, 1/2" IDx1-3/16" ODx1-3/8" Length (BR50-138)
- JAMCO Platform Truck, 1200 lb., SS, 48 in x 24 in (XP248N800)
- JAMCO Platform Truck, 1200 lb., SS, 48 in x 24 in (XP248U500)
- JAMCO Platform Truck, 1200 lb., SS, 60 in x 30 in (XP360U500)
- JAMCO Platform Truck, 1200 lb., SS, 30 in x 18 in (XP130U500)
- JAMCO Platform Truck, 1200 lb., SS, 36 in x 24 in (XP236U500)
- VESTIL Blue Rough Terrain Elevating Cart 400 lb Capacity 27.5 x 20.5 (CART-PN-400)
- ZORO SELECT Platform Truck, 1200lb, 36in x 24in, 42in H (EPTLU24368PN95)
- Jamco Platform Trucks