Shop All Platform Trucks
Jamco
Platform Truck, 1200 lb, Steel, 48in x 30in
Mfr # PN348Z800GP
Zoro # G9951812
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$539.99
Free 30-Day Returns
Key Features
- Overall Height 42 in
- Overall Width 31 in
- Color Gray
- Load Capacity 1,200 lb
- Wheel Type Semi Pneumatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jamco
- MFR # PN348Z800GP
- Zoro # G9951812
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 42 in |
Overall Length | 53 in |
Overall Width | 31 in |
Deck LxWxH | 48 in x 30 in x 12 in |
Caster Wheel Dia. | 8 in |
Deck Width | 30 in |
Deck Height | 12 in |
Caster Wheel Width | 3 in |
Deck Length | 48 in |
Overall LxWxH | 53 in x 31 in x 42 in |
Handle Height | 42 in |
Caster Width | 3 in |
Wheel Width | 3 in |
Description
General Purpose Steel-Deck Platform Truck, Load Capacity 1,200 lb, Overall Height 42 in, Overall Length 53 in, Overall Width 31 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 12 in, Deck Length 48 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-LOC Panel Truck, 1500 lb. Cap, 35inL, 20-1/2inW (SL1500PC6B)
- WESCO Lift Table, Load Cap. 2000 lb. (492130)
- COTTERMAN Work Platform, 5 Step, Steel, 86In. H. (5WP3660RA3B4B8AC2P6)
- CASTERHQ 3"x1.25" Gray Polyurethane on Polyolefin Caster, All Swive, PK4 (21CS314PPU314-34-01-Set)
- JAMCO Platform Truck, 1200 lb., SS, 60 in x 30 in (XP360U500)
- JAMCO Platform Truck, 1200 lb., SS, 30 in x 18 in (XP130U500)
- JAMCO Platform Truck, 1200 lb., SS, 48 in x 24 in (XP248N800)
- JAMCO Platform Truck, 1200 lb., SS, 36 in x 24 in (XP236U500)
- JAMCO Platform Truck, 1200 lb., SS, 48 in x 24 in (XP248U500)
- RAYMOND PRODUCTS Platform Truck, 3200 lb, Steel, 54 in L (3964)
- ZORO SELECT Platform Truck, 1400lb, 60in x 30in, 39in H (EPT30605PU95)
- Jamco Platform & Panel Trucks