Shop All Platform Trucks
Jamco
Platform Truck, 1200 lb., SS, 60 in x 30 in
Mfr # XP360N800
Zoro # G6521401
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,008.99
Free 30-Day Returns
Key Features
- Overall Height 39 in
- Overall Length 65 in
- Overall Width 31 in
- Color Silver
- Load Capacity 1,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jamco
- MFR # XP360N800
- Zoro # G6521401
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 39 in |
Overall Length | 65 in |
Overall Width | 31 in |
Deck LxWxH | 60 in x 30 in x 9 in |
Caster Wheel Width | 3 in |
Deck Height | 9 in |
Caster Wheel Dia. | 5 in |
Deck Width | 30 in |
Deck Length | 60 in |
Handle Height | 39 in |
Overall LxWxH | 65 in x 31 in x 39 in |
Caster Width | 3 in |
Description
Stainless-Steel-Deck Platform Truck, Load Capacity 1,200 lb, Overall Height 39 in, Overall Length 65 in, Overall Width 31 in, Deck Construction Solid, Deck Material Stainless Steel, Deck Finish/Coating Polished, Deck Gauge 16 ga, Deck Height 9 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Stainless Steel, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Fiberglass Stepladder, 10 ft Ht, 9 Steps, 300 lb, 65 7/8 in Base Spread, 30 3/8 in Bottom W (6210)
- PENTALIFT Misc. Chains And Cables, Chain Assy (802-1026)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (RSC-2448-4-3K-95)
- ZORO SELECT Anti-Slip Ladder Rung, 50 in. L x 3 in. W (63A4L125-48.75)
- JAMCO Platform Truck, 1200 lb., SS, 36 in x 24 in (XP236U500)
- JAMCO Platform Truck, 1200 lb., SS, 48 in x 24 in (XP248U500)
- JAMCO Platform Truck, 1200 lb., SS, 30 in x 18 in (XP130U500)
- JAMCO Platform Truck, 1200 lb., SS, 48 in x 24 in (XP248N800)
- JAMCO Platform Truck, 1200 lb., SS, 60 in x 30 in (XP360U500)
- DAYTON Standard Platform Truck, 2000 lb., 48 In L (13X472)
- ZORO SELECT Platform Truck, 2400lb, 60in x 30in, 40in H (EPTFL30608MR95)
- Jamco Platform & Panel Trucks