Shop All Platform Trucks
Jamco
Platform Truck, 1200 lb., SS, 36 in x 24 in
Mfr # XP236U500
Zoro # G6621781
product price: $679.99
/ea
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 39 in
- Overall Length 41 in
- Overall Width 25 in
- Color Silver
- Load Capacity 1,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # XP236U500
- Zoro # G6621781
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 39 in |
Overall Length | 41 in |
Overall Width | 25 in |
Deck LxWxH | 36 in x 24 in x 9 in |
Caster Wheel Dia. | 5 in |
Deck Height | 9 in |
Caster Wheel Width | 1-1/4 in |
Deck Length | 36 in |
Deck Width | 24 in |
Handle Height | 39 in |
Overall LxWxH | 41 in x 25 in x 39 in |
Caster Width | 1-1/4 in |
Description
Stainless-Steel-Deck Platform Truck, Load Capacity 1,200 lb, Overall Height 39 in, Overall Length 41 in, Overall Width 25 in, Deck Construction Solid, Deck Material Stainless Steel, Deck Finish/Coating Polished, Deck Gauge 16 ga, Deck Height 9 in, Deck Length 36 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Stainless Steel, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Folding Gate, Gray, 16 to 18 ft. Opening W, Folded Height: 7 ft (PECO 1870)
- US CARGO CONTROL Anchor Shackle - Bolt Type - Import - 5/8" Steel - 3.25 Ton (BTAS58)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3000 lb., 24 x 36" (CH-2436-16P)
- BAUER LADDER 16 ft Fiberglass Stepladder (35016)
- JAMCO Platform Truck, 1200 lb., SS, 30 in x 18 in (XP130U500)
- JAMCO Platform Truck, 1200 lb., SS, 48 in x 24 in (XP248U500)
- JAMCO Platform Truck, 1200 lb., SS, 60 in x 30 in (XP360U500)
- JAMCO Platform Truck, 1200 lb., SS, 48 in x 24 in (XP248N800)
- ZORO SELECT Platform Truck, 2000lb, 41-1/2 in H (WHPTLU24606MR95)
- DAYTON Standard Platform Truck, 2400 lb., 60 In L (13X476)
- VESTIL Platform Truck - Hardwood (VHPT-2754)
- Jamco Platform Trucks