Shop All Safety Cabinets
Jamco
Pesticide Safety Cabinet, 60 gal., 65" H, Green
Mfr # FL60EP
Zoro # G2195676
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,703.99
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Width 34 in
- Depth 34 in
- Height 65 in
- Safety Cabinet Standards OSHA, NFPA 30, UFC 79, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jamco
- MFR # FL60EP
- Zoro # G2195676
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 34 in |
Depth | 34 in |
Height | 65 in |
Door Opening Width | 30 in |
Door Opening Height | 59 in |
Exterior Height | 65 in |
Exterior Depth | 34 in |
Exterior Dimensions (WxDxH) - Pesticides | 34 in x 34 in x 65 in |
Exterior Width | 34 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 34 in x 34 in x 65 in |
Description
Pesticide Cabinet, Capacity 60 gal, Height 65 in, Width 34 in, Depth 34 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Green, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Blue (P2ASW71A000)
- CAR DEALER DEPOT 15" Chartreuse Adhesive Windshield Slogans: Air Cond. Pk (115-WE)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 1 PR (RWG557XL)
- MIGHTY LINE Floor Marking Tape, Angle, 2In W, Bl, PK100 (ANGLEB)
- JAMCO Flammable Safety Cabinet, 18 Gal., Yellow (BA18YP)
- JAMCO Flammable Safety Cabinet, 6 gal., Yellow (BU11YP)
- JAMCO Cabinet, 2-Dr, 55 gal., Flammable, 34 x 65 x 34 (BW1YP)
- JAMCO Flammable Safety Cabinet, 12 gal., Yellow (BA12YP)
- JAMCO Flammable Safety Cabinet, 90 gal., Yellow (FS90YP)
- JAMCO Cabinet, 2-Dr, 55 gal., Flammable, 34 x 65 x 34 (BV1YP)
- JAMCO Corrosive Safety Cabinet, 24 gal., Blue (CK24BP)
- Jamco Safety Storage