Shop All Safety Cabinets
Jamco
Pesticide Safety Cabinet, 45 gal., 65"H, Green
Mfr # FL45EP
Zoro # G2195685
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,524.99
Free 30-Day Returns
Key Features
- Capacity 45 gal
- Width 43 in
- Depth 18 in
- Height 65 in
- Safety Cabinet Standards OSHA, NFPA 30, UFC 79, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jamco
- MFR # FL45EP
- Zoro # G2195685
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 18 in |
Height | 65 in |
Door Opening Height | 59 in |
Door Opening Width | 40 in |
Exterior Width | 43 in |
Exterior Height | 65 in |
Exterior Depth | 18 in |
Exterior Dimensions (WxDxH) - Pesticides | 43 in x 18 in x 65 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 65 in |
Description
Pesticide Cabinet, Capacity 45 gal, Height 65 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Green, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE 10 Minute Parking Parking Sign, 18" x 12, T1-1144-EG_12x18 (T1-1144-EG_12x18)
- NEESE Outerwear Economy Series 60" Rain Coat-Yel-3X (10179-31-2-YEL-3X)
- MILWAUKEE TOOL Goatskin Leather Gloves - XL (48-73-0013)
- SKECHERS Size 9 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 9EW)
- JAMCO Flammable Safety Cabinet, 22 gal., Yellow (BT22YP)
- JAMCO Flammable Safety Cabinet, 90 gal., Yellow (FS90YP)
- JAMCO Pesticide Safety Cabinet, 12 gal., 35in. H, Green (FL12EP)
- JAMCO Cabinet, 2-Dr, 90 gal., Flammable, 34 x 65 x 43 (BS90YP)
- JAMCO Flammable Liquid Safety Cabinet, Manual, 60gal (RC1)
- JAMCO Flammable Safety Cabinet, 11 gal., Yellow (BY11YP)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1905XLEGS)
- Jamco Safety Cabinets