Shop All Safety Cabinets
Jamco
Pesticide Safety Cabinet, 30 gal., 43"W, Green
Mfr # FK30EP
Zoro # G2149850
original price:
$1,491.00
9% off
new price: $1,348.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,348.99
Free 30-Day Returns
Key Features
- Capacity 30 gal
- Width 43 in
- Depth 18 in
- Height 44 in
- Safety Cabinet Standards OSHA, NFPA 30, UFC 79, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # FK30EP
- Zoro # G2149850
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 18 in |
Height | 44 in |
Door Opening Width | 39 in |
Door Opening Height | 38 in |
Exterior Dimensions (WxDxH) - Pesticides | 43 in x 18 in x 44 in |
Exterior Depth | 18 in |
Exterior Width | 43 in |
Exterior Height | 44 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 44 in |
Description
Pesticide Cabinet, Safety Cabinet Type Standard, Capacity 30 gal, Height 44 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Green, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Danger Sign, 24 in H, 24 in W, Vinyl, English, KDD737 (KDD737)
- CONDOR Hairnet, Black, Nylon PK100 (29JW48)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, M (KIT4SC40NGMD)
- EZRED RATCHET 1/2" DR EXT/FLEX HEAD (EZMR12FL)
- JAMCO Flammable Safety Cabinet, 12 gal., Yellow, Depth: 22" (BT12YP)
- JAMCO Flammable Safety Cabinet, 120 gal., Yellow (BM120YP)
- JAMCO Flammable Safety Cabinet, 12 gal., Yellow (BA12YP)
- JAMCO Corrosive Safety Cabinet, 45gal., 18in.D (CL45BP)
- JAMCO Corrosive Safety Cabinet, 34in.Wx65in.H (CL60BP)
- JAMCO Paints and Inks Cabinet, 30 gal., Red, Depth: 18" (BN30)
- JUSTRITE Haz Material Safety Cabinet, 30 Gal, Blue (863028)
- Jamco Safety Storage