Shop All Safety Cabinets
Jamco
Pesticide Safety Cabinet, 24 gal., Green
Mfr # FK24EP
Zoro # G7171348
product price: $734.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$734.99
Free 30-Day Returns
Key Features
- Capacity 24 gal
- Width 23"
- Depth 18"
- Height 65"
- Safety Cabinet Standards OSHA, NFPA 30, UFC 79, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # FK24EP
- Zoro # G7171348
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 23" |
Depth | 18" |
Height | 65" |
Door Opening Height | 59 in |
Door Opening Width | 20 in |
Exterior Width | 23 in |
Exterior Depth | 18 in |
Exterior Height | 65 in |
Exterior Dimensions (WxDxH) - Pesticides | 23 in x 18 in x 65 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 23 in x 18 in x 65 in |
Description
Pesticide Cabinet, Safety Cabinet Type Standard, Capacity 24 gal, Height 65 In., Width 23 In., Depth 18 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 4, Color Green, Number of Doors 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Kinco KincoPro Grain Buffalo & Synthetic Hybrid (104-M)
- DUAL-LITE ExtSgn EmLt, Thrmp, Lth Irn Phs, LED, 2.42W (EVCUGW)
- MAGID SparkGuard 27 x 44 FR 9 oz Split Leg Apron, SPL (18044-SPL-VE)
- NMC Yield Sign (TM124J24)
- JAMCO Flammable Liquid Safety Cabinet, 34" D (RC2)
- JAMCO Flammable Safety Cabinet, 28 Gal., Yellow (FS28YP)
- JAMCO Flammable Safety Cabinet, 6 Gal., Yellow (BJ06YP)
- JAMCO Flammable Liquid Safety Cabinet, Manual, 12gal (RC12)
- JAMCO Flammable Safety Cabinet, 11 gal., Yellow (BY11YP)
- JAMCO Flammable Safety Cabinet, 18 Gal., Yellow (BA18YP)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1992X)
- Jamco Safety Cabinets