Shop All Safety Cabinets
Jamco
Pesticide Safety Cabinet, 12 gal., 35in. H, Green
Mfr # FL12EP
Zoro # G2195728
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$714.99
Free 30-Day Returns
Key Features
- Capacity 12 gal
- Width 18 in
- Depth 23 in
- Height 35 in
- Safety Cabinet Standards OSHA, NFPA 30, UFC 79, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jamco
- MFR # FL12EP
- Zoro # G2195728
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 18 in |
Depth | 23 in |
Height | 35 in |
Door Opening Width | 14 in |
Door Opening Height | 29 in |
Exterior Depth | 18 in |
Exterior Width | 23 in |
Exterior Dimensions (WxDxH) - Pesticides | 23 in x 18 in x 35 in |
Exterior Height | 35 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 23 in x 18 in x 35 in |
Description
Pesticide Cabinet, Capacity 12 gal, Height 35 in, Width 18 in, Depth 23 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Green, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 26" Chemical Resistant Gloves, Nitrile, M, 1 PR (NSK26-09)
- LYLE Notice Sign, 7\u0022 x 10\u0022, Vinyl, 7 in H, 10 in W, Reflective Sheeting, English, U5-1511-RD_10X7 (U5-1511-RD_10X7)
- DUPONT Tychem 2000 Sleeves, 18 In. L, Yellow, PK200 (QC500BYL00020000)
- TASCO Tri-Grip Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 27 dB, Blue, 1 PR (100-09011)
- JAMCO Flammable Safety Cabinet, 6 gal., Yellow (BU06YP)
- JAMCO Flammable Safety Cabinet, 12 gal., Yellow (BJ12YP)
- JAMCO Flammable Safety Cabinet, 44 gal., Yellow (BM44YP)
- JAMCO Flammable Safety Cabinet, 6 gal., Yellow (BA06YP)
- JAMCO Flammable Liquid Safety Cabinet, Manual, 60gal (RC1)
- JAMCO Flammable Liquid Safety Cabinet, Manual, 12gal (RC12)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1906X)
- Jamco Safety Cabinets