Shop All Panel & Sheet Carts
Jamco
Panel Truck, 2000 lb. Cap, 73inL, 37inW
Mfr # PC472P600GP
Zoro # G9902541
product price: $716.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$716.99
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Overall Length 73 in
- Overall Width 37 in
- Overall Height 57 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # PC472P600GP
- Zoro # G9902541
- Country of Origin United States
- Category Panel & Sheet Carts
Dimensions
Overall Length | 73 in |
Overall Width | 37 in |
Overall Height | 57 in |
Deck Height | 9 in |
Deck Width | 36 in |
Caster Width | 2 in |
Deck Length | 72 in |
Caster Dia. | 6" |
Lip Height | 1 in |
Overall LxWxH | 73 in x 37 in x 57 in |
Caster Wheel Dia. | 6 in |
Caster Wheel Width | 2 in |
Rail Height | 48 in |
Description
A-Frame Panel Truck, Load Capacity 2,000 lb, Rail Height 48 in, Lip Style Combination, Lip Height 1 in, Overall Length 73 in, Overall Width 37 in, Overall Height 57 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 9 in, Deck Length 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Rigid, w/8x2" Rubber on Iron Wheel (45-RIR-0820-R)
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bushel, Blue Vinyl (G08-BBX-XBN)
- ZORO SELECT Swivel Plate Caster, Polyurethan, 1200 lb. (CDP-G-31)
- VESTIL Fork Truck Tow Base Attachement, 32" (HOOK-BASE-38)
- DAYTON Table Mover, 48 x 36, 4 Swivel Casters (30F008)
- DAYTON General Purpose Panel Truck, 4000 lb. (4ZJ28)
- DURHAM MFG Truck, Gray, Open Deck, w/ Dividers (PM-2831-OD-95)
- LITTLE GIANT General Purpose Panel Truck, Powder Coat (PTC24365PY)
- VESTIL Horizontal Panel Cart 2 Tier 2000 lb 54 x 28 1/2 x 11 2/3 (PANEL-H)
- LITTLE GIANT Sheet and Panel Truck, 3600 lb., 30 In. W (APT30486PY)
- ZORO SELECT Carton Truck, 400 lb. Cap, 44inL, 18inW (CTPT-1844-CK)
- Jamco Platform & Panel Trucks