Shop All Panel & Sheet Carts
Jamco
Panel Truck, 2000 lb. Cap, 66inL, 31inW
Mfr # PO360P600GP
Zoro # G9951776
original price:
$1,109.70
5% off
new price: $1,053.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,053.99
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Overall Length 66 in
- Overall Width 31 in
- Overall Height 46 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # PO360P600GP
- Zoro # G9951776
- Country of Origin United States
- Category Panel & Sheet Carts
Dimensions
Overall Length | 66 in |
Overall Width | 31 in |
Overall Height | 46 in |
Deck Height | 9 in |
Caster Dia. | 6" |
Caster Width | 2 in |
Deck Width | 30 in |
Deck Length | 60 in |
Overall LxWxH | 66 in x 31 in x 46 in |
Caster Wheel Dia. | 6 in |
Caster Wheel Width | 2 in |
Rail Height | 12 in, 24 in, 36 in |
Description
Multiheight Vertical Panel Truck with Adjustable Rails, Load Capacity 2,000 lb, Rail Type Adjustable, Rail Height 12 in, 24 in, 36 in, Lip Style Flush, Overall Length 66 in, Overall Width 31 in, Overall Height 46 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 9 in, Deck Length 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Poly, 2 in., 100 lb., D (1UHP6)
- VESTIL Steel Pipe Safety Bollard, 36 x 4-1/2" (BOL-36-4.5)
- ZORO SELECT Swivel Plate Caster, Glass Filled Nylon, 4in, 800lb (P21SX-HNG040R-14-001)
- CASTERHQ 5"x1.25" LIGHT DUTY PHENOLIC WHEEL, RIGID CASTER, Commercial, Ind (LDPHR5X125)
- RAYMOND PRODUCTS Panel Truck, 2400 lb., 38-1/2" x 27-1/2" (3826US)
- ZORO SELECT A-Frame Truck, Double-Sided, 40x36 (ATT-4038-95)
- DURHAM MFG Drywall Truck, 3000 lb. Ld Cap., Assemble (DT-2448-8MR-95)
- SNAP-LOC Snap-Loc® Panel Cart Dolly Red 1500 Lb. Cap., Steel Frame, Strap Option, 4" Casters (SL1500PC4R)
- VESTIL Drywall/Panel Cart 3000 lb Glass-Filled Nylon 2 x 8 Casters 23x48x48 (PRCT-S-GN)
- RAYMOND PRODUCTS Panel Truck, 2400 lb., 38-1/2" x 27-1/2" (3880US)
- GLOBAL INDUSTRIAL Adjustable Panel & Sheet Mover Truck, 60x30, 1200 Lb. Capacity (585232)
- Jamco Panel & Sheet Carts