Shop All Panel & Sheet Carts
Jamco
Panel Truck, 2000 lb. Cap, 56inL, 25inW
Mfr # TA248P700GP
Zoro # G2250687
product price: $849.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$849.99
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Overall Length 56 in
- Overall Width 25 in
- Color Gray
- Overall Height 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # TA248P700GP
- Zoro # G2250687
- Country of Origin United States
- Category Panel & Sheet Carts
Dimensions
Overall Length | 56 in |
Overall Width | 25 in |
Overall Height | 45 in |
Deck Height | 9 in |
Caster Width | 2 in |
Caster Dia. | 5" |
Deck Width | 24 in |
Deck Length | 48 in |
Caster Wheel Dia. | 5 in |
Overall LxWxH | 56 in x 25 in x 45 in |
Caster Wheel Width | 2 in |
Rail Height | 36 in |
Description
Single-Height Vertical Panel Truck with Adjustable Rails, Load Capacity 2,000 lb, Rail Type Adjustable, Rail Height 36 in, Lip Style Flush, Overall Length 56 in, Overall Width 25 in, Overall Height 45 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 9 in, Deck Length 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Gasket (MHGXEC83GGS)
- KEEPER Cord Bungee 30" Adjust (06378)
- SERVICE CASTER 3.5 Inch Blue Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S3514-PPUB-BLUE-121315)
- CONTINUACIONES 13 x 5.06 in. Flat Free Garden Cart Tire & Wheel Assembly (CO2009286)
- DAYTON Table Mover, 48 x 36, 4 Swivel Casters (30F008)
- RAYMOND PRODUCTS Panel Truck, 2400 lb., 38-1/2inL, 27-1/2inW (3848)
- DAYTON Table Mover, 48 x 32-3/4, 4 Swivel Casters (30F002)
- DOORMINATOR Door Handler, 160 lb. (3070)
- DURHAM MFG Panel Truck, 1800 lb. Cap, 54inL, 30inW (APT8V-2448-5MR-95)
- LITTLE GIANT Mobile Pegboard, w/Back Shelves, 24 x 60" (AFPBS2460-6PYFL)
- LITTLE GIANT Adjustable Sheet & Panel Truck, 3600 lb Cap, 6" Poly, 30" x 72" Deck (APT30726PYBK)
- Jamco Panel & Sheet Carts