Shop All Panel & Sheet Carts
Jamco
Panel Truck, 2000 lb. Cap, 42" L, 25" W
Mfr # PG236R600GP
Zoro # G4147853
product price: $717.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$717.99
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Overall Length 42 in
- Overall Width 25 in
- Overall Height 45 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # PG236R600GP
- Zoro # G4147853
- Country of Origin United States
- Category Panel & Sheet Carts
Dimensions
Overall Length | 42 in |
Overall Width | 25 in |
Overall Height | 45 in |
Caster Width | 2 in |
Caster Dia. | 6 in |
Overall LxWxH | 42 in x 25 in x 45 in |
Details
Item | Panel Truck |
Load Capacity | 2,000 lb |
Color | Gray |
Caster Type | (2) Swivel, (2) Rigid |
Caster Material | Rubber |
Finish | Powder Coated |
Includes | (6) Removable Dividers |
Description
Panel Truck, Load Capacity 2,000 lb, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 25 in, Includes (6) Removable Dividers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 2 Inch Gloss Black Hooded Top Plate Ball Casters, 5PK (SCC-TP01S20-POS-GB-5)
- ZORO SELECT Rope, 600ft, Wht, 450lb., Nylon (630120-00600-000)
- COTTERMAN 22 in H Steel Rolling Step, 2 Steps, 450 lb Load Capacity (ST-200 A2 C6 P5)
- CROSBY Anchor Shackle, Carbon Steel, 24,000 lb. (1019604)
- LITTLE GIANT Mobile Pegboard, w/Back Shelves, 24 x 36" (AFPBS2436-6PYFL)
- LITTLE GIANT Sheet and Panel Truck, 3600 lb., 30 In. W (APT30486PY)
- ZORO SELECT Panel Truck, 2000 lb. Cap, 54inL, 31inW (APT-3048-95)
- SAW TRAX MFG. SawTrax Foot Leverage Bar for Scoop Dolly, (FLB)
- RAYMOND PRODUCTS Panel Truck, 3200 lb. Cap, 54" x 30" (3908US)
- DURHAM MFG Panel Truck, 1800 lb. Cap, 54inL, 30inW (APT8V-2448-5MR-95)
- LITTLE GIANT Adjustable Sheet & Panel Truck, 3600 lb Cap, 6" Poly, 24" x 48" Deck (APT24486PY)
- Jamco Platform & Panel Trucks