Shop All Safety Cabinets
Jamco
Paints and Inks Cabinet, 30 gal., Red, Depth: 18"
Mfr # BN30
Zoro # G7170849
product price: $779.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$779.99
Free 30-Day Returns
Key Features
- Capacity 30 gal
- Width 34"
- Depth 18"
- Height 35"
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # BN30
- Zoro # G7170849
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 34" |
Depth | 18" |
Height | 35" |
Door Opening Width | 31 1/4 in |
Door Opening Height | 29 3/4 in |
Exterior Height | 35 in |
Exterior Depth | 18 in |
Exterior Dimensions (WxDxH) - Flammables | 34 in x 18 in x 35 in |
Exterior Width | 34 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 34 in x 18 in x 35 in |
Description
Paint and Ink Cabinet, Safety Cabinet Type Standard, Capacity 30 gal, Height 35 In., Width 34 In., Depth 18 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 2, Color Red, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF169TGY2X000600)
- EDWARDS SIGNALING Horn Strobe, Red, 120VAC (869STRR-N5)
- VIKING Viking Journeyman 420D Jacket Black (3307J-XXXL)
- IRONCAT TIG Welding Gloves, Kidskin Palm, M, PR (6141/M)
- JAMCO Corrosive Safety Cabinet, 24 gal., 18in.D (CL24BP)
- JAMCO Flammable Safety Cabinet, 60 gal., Yellow (BJ60YP)
- JAMCO Cabinet, 45 gal., Flammable, 18 x 65 x 43 (BM45YP)
- JAMCO Paint and Ink Cabinet, 72 gal., Flammable, 18 x 65 x 43, Red (BP72RP)
- JAMCO Pesticide Safety Cabinet, 12 gal., 35in. H, Green (FL12EP)
- JAMCO Flammable Liquid Safety Cabinet, 34" D (RC2)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 55 Gal., Yellow (896260)
- Jamco Safety Storage