Shop All Safety Cabinets
Jamco
Paints and Inks Cabinet, 24 gal., Red
Mfr # BP24RP
Zoro # G7170891
product price: $590.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$590.99
Free 30-Day Returns
Key Features
- Capacity 24 gal
- Width 23"
- Depth 18"
- Height 44"
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # BP24RP
- Zoro # G7170891
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 23" |
Depth | 18" |
Height | 44" |
Door Opening Height | 38 3/4 in |
Door Opening Width | 20 1/4 in |
Exterior Width | 23 in |
Exterior Dimensions (WxDxH) - Flammables | 23 in x 18 in x 44 in |
Exterior Height | 44 in |
Exterior Depth | 18 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 23 in x 18 in x 44 in |
Description
Paint and Ink Cabinet, Safety Cabinet Type Standard, Capacity 24 gal, Height 44 In., Width 23 In., Depth 18 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 4, Color Red, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Fire Extinguisher, Class ABC, UL Rating 2A:10B:C, Discharge Time 14 sec, 5 lb capacity, 18 ft Range (B424)
- AZAR DISPLAYS 4.25"W x 5.5"H Two-Sided Nameplate, PK10 (192813)
- TINGLEY Phase 2 Hi-Vis Fleece Liner/Jacket, Lime/Black, 4XL (J73022-4X)
- ZORO SELECT Lockout Padlock, KD, Red, 2"H, PK6 (48JR92)
- JAMCO Flammable Safety Cabinet, 22 gal., Yellow (BT22YP)
- JAMCO Flammable Safety Cabinet, 12 gal., Yellow, Depth: 22" (BT12YP)
- JAMCO Paint and Ink Cabinet, 120 gal., Flammable, 34 x 65 x 43, Red (BN120RP)
- JAMCO Cabinet, 24 gal., Flammable, 18 x 65 x 23 (BA24YP)
- JAMCO Flammable Liquid Safety Cabinet, Manual, Standard (RC60)
- JAMCO Pesticide Safety Cabinet, 60 gal., 65" H, Green (FL60EP)
- JUSTRITE Sure-Grip EX Aerosols Cabinet, 4 gal., Yellow (890500)
- Jamco Safety Storage