Shop All Safety Cabinets
Jamco
Paints and Inks Cabinet, 24 gal., Red
Mfr # BN24RP
Zoro # G7170803
original price:
$630.13
13% off
new price: $541.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$541.99
Free 30-Day Returns
Key Features
- Capacity 24 gal
- Width 23 in
- Depth 18 in
- Height 44 in
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # BN24RP
- Zoro # G7170803
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 23 in |
Depth | 18 in |
Height | 44 in |
Door Opening Height | 38 3/4 in |
Door Opening Width | 20 1/4 in |
Exterior Depth | 18 in |
Exterior Height | 44 in |
Exterior Width | 23 in |
Exterior Dimensions (WxDxH) - Flammables | 23 in x 18 in x 44 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 23 in x 18 in x 44 in |
Description
Paint and Ink Cabinet, Safety Cabinet Type Standard, Capacity 24 gal, Height 44 in, Width 23 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 4, Color Red, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Sign, Fire EXtinguisher, 10X7", Aluminum (1887A)
- HILLMAN English Black No Parking Sign 8 in. H X 12 in. W, 6PK (839902)
- LYLE Hot Surface Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU3-0100-RD_10x7)
- ROPE LOGIC Ultra Ring Sling w/Notch #3 Rigging Thimble 3/4 in. x 6 ft. Tenex (40203)
- JAMCO Flammable Safety Cabinet, 60 gal., Yellow (FM60YP)
- JAMCO Pesticide Safety Cabinet, 24 gal., Green (FK24EP)
- JAMCO Cabinet, 2-Dr, 90 gal., Flammable, 34 x 65 x 43 (BM90YP)
- JAMCO Flammable Safety Cabinet, 44 Gal., Yellow (BS44YP)
- JAMCO Global Industrial„¢ Flammable Cabinet, Manual Close Double Door, 90 Gallon, 43"W x 34"D x 65"H (BM90YPQQ)
- JAMCO Paints and Inks Cabinet, 18 gal., Red (BP18RP)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (3010X)
- Jamco Safety Storage