Shop All Safety Cabinets
Jamco
Paints and Inks Cabinet, 12 gal., Red
Mfr # BN12RP
Zoro # G2244895
original price:
$722.70
4% off
new price: $686.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$686.99
Free 30-Day Returns
Key Features
- Capacity 12 gal
- Width 23 in
- Depth 18 in
- Height 22 in
- Safety Cabinet Standards OSHA, NFPA 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # BN12RP
- Zoro # G2244895
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 23 in |
Depth | 18 in |
Height | 22 in |
Cabinet Height Range | Desk or Table Height |
Door Opening Width | 20 1/4 in |
Door Opening Height | 18 1/4 in |
Exterior Depth | 18 in |
Exterior Dimensions (WxDxH) - Flammables | 23 in x 18 in x 22 in |
Exterior Width | 23 in |
Exterior Height | 22 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 23 in x 18 in x 22 in |
Description
Paint and Ink Cabinet, Safety Cabinet Type Standard, Capacity 12 gal, Height 22 in, Width 23 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Red, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE 6-Inch Work Boot, M, 13, Brown, PR (W201175)
- QUALARC Serrano (XTRA LARGE) Lighted Address Plaque (Black frame only) (SRXL-AB13-BLK)
- MSA SAFETY Quantitative Fit Test Adapter (812022)
- BLUE STAR Datalogic Type A USB Cable For Use w/ PowerScan RF, 6-1/2'L (CAB-438)
- JAMCO Flammable Safety Cabinet, 22 gal., Yellow (BK22YP)
- JAMCO Cabinet, 2-Dr, 90 gal., Flammable, 34 x 65 x 43 (BM90YP)
- JAMCO Pesticide Safety Cabinet, 12 gal., 35in. H, Green (FL12EP)
- JAMCO Flammable Safety Cabinet, 6 gal., Yellow (BU11YP)
- JAMCO Flammable Safety Cabinet, 90 gal., Yellow (FM90YP)
- JAMCO Flammable Safety Cabinet, 22 gal., Yellow (BS22YP)
- DURHAM MFG Flammable Safety Cabinet, Manual Door, 30 gal. (1030M-50)
- Jamco Safety Storage