Shop All Safety Cabinets
Jamco
Paint and Ink Cabinet, 72 gal., Flammable, 18 x 65 x 43, Red
Mfr # BP72RP
Zoro # G2118859
product price: $1,613.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,613.99
Free 30-Day Returns
Key Features
- Capacity 72 gal
- Width 43 in
- Depth 18 in
- Height 65 in
- Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # BP72RP
- Zoro # G2118859
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 18 in |
Height | 65 in |
Cabinet Height Range | Full Height |
Exterior Width | 43 in |
Exterior Height | 65 in |
Exterior Depth | 18 in |
Exterior Dimensions (WxDxH) - Flammables | 43 in x 18 in x 65 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 65 in |
Description
Paint and Ink Cabinet, Safety Cabinet Type Standard, Capacity 72 gal, Height 65 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 5, Color Red, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Sign, Private Property NO TRESPASSING or Hunting, Aluminum, 18 in H x 12 in W Dimensions (HW-83)
- CARHARTT Size 12W Men's 6 in Work Boot Composite Work Boot, Wheat (CMF6356)
- TAPE LOGIC Tape Logic® Number Labels, "13", 1" Circle, Fluorescent Pink, 500/Roll (DL6765)
- ZORO SELECT Replacement Sensor, Combustibles (3TCN9)
- JAMCO Flammable Safety Cabinet, 6 gal., Yellow (BU15YP)
- JAMCO Flammable Safety Cabinet, 6 gal., Yellow (BA06YP)
- JAMCO Flammable Safety Cabinet, 6 gal., Yellow (BU06YP)
- JAMCO Flammable Safety Cabinet, 12 gal., Yellow (BJ12YP)
- JAMCO Global Industrial„¢ Flammable Cabinet, Manual Close Double Door, 90 Gallon, 43"W x 34"D x 65"H (BM90YPQQ)
- JAMCO Pesticide Safety Cabinet, 30 gal., 44"H, Green (FL30EP)
- JUSTRITE Paints and Inks Cabinet, 60 gal., Red (894531)
- Jamco Safety Cabinets