Shop All Safety Cabinets
Jamco
Paint and Ink Cabinet, 120 gal., Flammable, 34 x 65 x 43, Red
Mfr # BP120RP
Zoro # G9806657
original price:
$2,225.00
26% off
new price: $1,639.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,639.99
Free 30-Day Returns
Key Features
- Depth 34 in
- Rated For Flammable Storage Yes
- Construction Galvanized Steel
- Material Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # BP120RP
- Zoro # G9806657
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Depth | 34 in |
Cabinet Height Range | Full Height |
Exterior Depth | 34 in |
Exterior Width | 43 in |
Exterior Height | 65 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 34 in x 65 in |
Description
Paint and Ink Cabinet, Safety Cabinet Type Standard, Capacity 120 gal, Height 65 in, Width 43 in, Depth 34 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 5, Color Red, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Classic Buckle Belt, Black, 42" L, 1-1/2" W (A000550900111)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, 3XL (SP24EX SSL3XL)
- CORTECH Inmate Shirts, Khaki, 65 per PET/35 Ctn, L (CKH1151)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (SMG-X91-009)
- JAMCO Cabinet, 2-Dr, 90 gal., Flammable, 34 x 65 x 43 (BM90YP)
- JAMCO Cabinet, 2-Dr, 90 gal., Flammable, 34 x 65 x 43 (BS90YP)
- JAMCO Flammable Safety Cabinet, 22 Gal., Yellow (BM22YP)
- JAMCO Corrosive Safety Cabinet, 34in.Wx65in.H (CL60BP)
- JAMCO Pesticide Safety Cabinet, 24 gal., Green (FK24EP)
- JAMCO Corrosive Safety Cabinet, 22x23x18" (CL06BP)
- CONDOR Safety Cabinet, Stndr, 60gl, 43"x18"x65 (491M73)
- Jamco Safety Storage