Shop All Safety Cabinets
Jamco
Paint and Ink Cabinet, 120 gal., Flammable, 34 x 65 x 43, Red
Mfr # BN120RP
Zoro # G9807122
product price: $2,457.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$2,457.99
Free 30-Day Returns
Key Features
- Capacity 120 gal
- Width 43 in
- Depth 34 in
- Height 65 in
- Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # BN120RP
- Zoro # G9807122
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 34 in |
Height | 65 in |
Cabinet Height Range | Full Height |
Exterior Width | 43 in |
Exterior Dimensions (WxDxH) - Flammables | 43 in x 34 in x 65 in |
Exterior Depth | 34 in |
Exterior Height | 65 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 34 in x 65 in |
Description
Paint and Ink Cabinet, Safety Cabinet Type Standard, Capacity 120 gal, Height 65 in, Width 43 in, Depth 34 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 5, Color Red, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R EXPRESS Pod Plugs Disposable Corded Ear Plugs, NRR 25 dB, M, Blue, 100 Pairs (311-1127)
- PROPPER Tactical Trouser, LAPD Navy, Size 38X30, PR (F52512545038X30)
- FALLTECH Concrete Anchor, Capacity 310 lb, SS (7446)
- BRADY Pipe Marker, City Water, 2 In.H (73871)
- JAMCO Cabinet, 2-Dr, 110 gal., Flammable, 34 x 65 x 59 (BV2YP)
- JAMCO Flammable Liquid Safety Cabinet, Manual, 12gal (RC12)
- JAMCO Cabinet, 24 gal., Flammable, 18 x 65 x 23 (BA24YP)
- JAMCO Flammable Safety Cabinet, 22 gal., Yellow (BT22YP)
- JAMCO Flammable Safety Cabinet, 44 gal., Yellow (BM44YP)
- JAMCO Pesticide Safety Cabinet, 18 gal., Green (FK18)
- JUSTRITE Flammable Safety Cabinet, 45 gal., White, Depth: 18" (894505)
- Jamco Safety Cabinets