Shop All Utility Carts
Jamco
Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb
Mfr # LO230P500GP
Zoro # G9829802
product price: $409.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$409.99
Free 30-Day Returns
Key Features
- Overall Height 39 in
- Overall Length 45 in
- Overall Width 25 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # LO230P500GP
- Zoro # G9829802
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 39 in |
Overall Length | 45 in |
Overall Width | 25 in |
Caster Width | 1-1/4 in |
Shelf Width | 24 in |
Caster Dia. | 5 in |
Shelf Length | 30 in |
Writing Shelf Dimensions | 12"W |
Lip Height | 1-1/2 in |
Top Shelf Height | 39 in |
Bottom Shelf Lip Height | 1 1/2 in |
Overall LxWxH | 45 in x 25 in x 39 in |
Caster Wheel Dia. | 5 in |
Shelf LxW | 30 in x 24 in |
Top Shelf Lip Height | 1 1/2 in |
Shelf Lip Height | 1-1/2" |
Description
Order-Picking Utility Cart with Lipped Metal Shelves, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 45 in, Overall Width 25 in, Number of Shelves 3, Capacity per Shelf 466 lb, Distance Between Shelves 12 in, Shelf Length 30 in, Shelf Width 24 in, Includes Writing Stand, Distance Between Middle and Bottom Shelf 12 in, Distance Between Top and Middle Shelf 12 in, Top Shelf Height 39 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B/A PRODUCTS CO Snatch Block, Wire Rope, 3/8 in Max Cable Size, 4,000 lb Max Load, Painted (6I-SW2T)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 330 lb, U Hk (6A102)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 5' - 2-ply (EE2-901-05-T3)
- VESTIL Hand Chain Hoist (HCH-2-20)
- JAMCO Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (EO236P600GP)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (CD348P600GP)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (CD472P600GP)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (SA448Z800GP)
- JAMCO Supply Cart, 20 ga. Stainless Steel, 4 Shelves, 600 lb (ZX236U503)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (NT230P600GP)
- ZORO SELECT Linen Cart, Stainless Steel (Frame)/Nylon (Container), 4 Shelves, 600 lb (ZL248U403)
- Jamco Utility Carts