Shop All Utility Carts
Jamco
Order Picking Stock Cart, 2 Shelves, 1,400 lb
Mfr # SO236P500GP
Zoro # G4147713
product price: $394.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$394.99
Free 30-Day Returns
Key Features
- Overall Height 39 in
- Overall Length 51 in
- Overall Width 25 in
- Color Gray
- Load Capacity 1,400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # SO236P500GP
- Zoro # G4147713
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 39 in |
Overall Length | 51 in |
Overall Width | 25 in |
Shelf Length | 36 in |
Caster Width | 1-1/4 in |
Caster Dia. | 5" |
Shelf Width | 24 in |
Shelf LxW | 36 inx24 in |
Details
Color | Gray |
Load Capacity | 1,400 lb |
Item | Order Picking Stock Cart |
Number of Shelves | 2 |
Distance Between Shelves | 25 in |
Gauge | 12 ga |
Finish | Powder Coated |
Caster Material | Polyolefin |
Caster Type | (2) Rigid, (2) Swivel |
Construction | Welded Steel |
Description
Order Picking Stock Cart, Load Capacity 1,400 lb, Number of Shelves 2, Shelf Length 36 in, Shelf Width 24 in, Distance Between Shelves 25 in, Finish Powder Coated, Overall Length 51 in, Overall Width 25 in, Overall Height 39 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Pulley Zinc Plated 2In (N195-792)
- PEERLESS CHAIN SUB ASSY FOR 9/32" CHAIN, SMA028 (SMA028)
- BAYHEAD PRODUCTS Tilt Truck, Light-Duty, 1-1/8 cu. yd, Green (1.1 UT GREEN)
- MIDWEST FASTENER 1/4" x 1.75" Shear Pins 15PK (930363)
- JAMCO Stock Cart, 14 ga. Steel, 4 Shelves, 3,000 lb (CD236P600GP)
- JAMCO Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (EO236P600GP)
- JAMCO Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 2,400 lb (SX236P600GP)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (SA448Z800GP)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (CD348P600GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (NT248P600GP)
- DURHAM MFG Carts, Low Deck Service Truck, 24"x36", 14 ga. Steel, 2 Shelves, 2000 lb (LDO-2436-2-2K-95)
- Jamco Utility & Storage Carts