Shop All Mobile Workbenches & Workstations
Jamco
Mobile Wrksta, 1400 lb, 42 Inx24 Inx58 In
Mfr # SN236P500GP
Zoro # G7381516
product price: $983.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$983.99
Free 30-Day Returns
Key Features
- Overall Length 42 in
- Load Capacity 1,200 lb
- Number of Drawers 2
- No. of Drawers 2
- No. of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # SN236P500GP
- Zoro # G7381516
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 42 in |
Overall Height | 58 in |
Overall Width | 24 in |
Caster Dia. | 5" |
Drawer Height | 5 in |
Work Surface Height | 34 in |
Shelf Width | 24 in |
Drawer Width | 16 in |
Drawer Depth | 16 in |
Panel (H x W) | 19" x 36" |
Shelf Length | 36 in |
Bin Outside Height | 3 in |
Panel Height | 19 in |
Bin Outside Length | 7 1/16 in |
Panel HxW | 19 in x 36 in |
Bin Outside Width | 4 1/16 in |
Panel Width | 36 in |
Caster Wheel Dia. | 5 in |
Shelf LxW | 36 in x 24 in |
Overall LxWxH | 42 in x 24 in x 58 in |
Description
Steel Mobile Workstation with Louvered Storage, Assembled/Unassembled Assembled, Bin Outside Height 3 in, Bin Outside Length 7 1/16 in, Bin Outside Width 4 1/16 in, Caster Mounting Type Plate, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Wood Hanger, Natural, with Lock Bar, PK100 (WH1761LBNC)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/2 in D x 61 in H, Gray (QLP-3661)
- JUSTRITE Shelf 39-1/4"W, Galvanized Steel (29938)
- CLOSETMAID 20 Shelf Track Bracket (285500)
- JAMCO Tool Repair Cart, 1400 lb., 42 In.L (SR336P500GP)
- JAMCO Tool Repair Cart, 1400 lb., 42 In.L (SR236P500GP)
- DURHAM MFG Mobile Workbench, 2 Doors, 1 Shelf (HDCM243647-1T95)
- LITTLE GIANT Mobile Workbench, Steel, 36" W, 30" D (WW3036-8PHFL)
- LITTLE GIANT Mobile Wrkbnch, Butcher Block, 48" W, 24" D, Caster Dia.: 3" (WT-2448-3R)
- MANHATTAN COMFORT 3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 3.0 (16GMC-WH)
- LITTLE GIANT Mobile Work Center, Frame Only (IF-2436-5PYTL)
- Jamco Mobile Workbenches & Workstations