Shop All Cabinet Workbenches
Jamco
Mobile Workbench Cabinet, 27 In. L
Mfr # YY236U500
Zoro # G9949186
product price: $2,875.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,875.99
Free 30-Day Returns
Key Features
- Width 37 in
- Height 34 in
- Overall Length 27"
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # YY236U500
- Zoro # G9949186
- Country of Origin United States
- Category Cabinet Workbenches
Dimensions
Width | 37 in |
Height | 34 in |
Overall Length | 27" |
Depth | 27 in |
Overall Height | 34 in |
Overall Depth | 27 in |
Overall Width | 37 in |
Caster Dia. | 5 in |
Drawer Height | 4 1/4 in |
Door Cabinet Width | 15 in |
Door Cabinet Depth | 23" |
Door Cabinet Height | 24 in |
Drawer Depth | 16 in |
Drawer Width | 16 in |
Cabinet Interior Depth | 23 in |
Overall WxD | 37 in x 27 in |
Cabinet Height | 24 in |
Wheel Diameter | 5 in |
Description
Mobile Cabinet Workbench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 1, Number of Drawers 4, Number of Shelves 2, Overall Depth 27 in, Overall Height 34 in, Overall Load Capacity 1,200 lb, Overall Width 37 in, Top Metal Material Gauge 16 ga, Included Components Drawers, Upper Shelf, Assembly Fully Assembled, Brake Type None, Cabinet Interior Depth 23 in, Caster Mount Type Plate, Caster Type (2) Rigid, (2) Swivel, Door Type Standard/Hinged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 85 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 20 1/2 in L, Orange (SSB485OR)
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 12 in L, Gray (SSB425GY)
- EGA Solid Sheet Steel Pallet Rack Decking Die Shelf, 30"D x 46"W (M25DS-3046-LD)
- ZORO SELECT Workbench Top, Butcher Block, 120x30 in. (800XE4)
- JAMCO Mobile Workbench Cabinet, 1400 lb., 25 In. (JD236P500GP)
- JAMCO Mobile Workbench Cabinet, 1200 lb., 21 In. (YZ136U500)
- JAMCO Mobile Workbench Cabinet, 1200 lb., 27 In. (YZ236U500)
- JAMCO Mobile Workbench Cabinet, 1200 lb., 21 In. (YV136U500)
- DURHAM MFG Mobile Service Bench, 42" W, 22" L (2211-95)
- AERO Aero Manufacturing Co. 430 Series Economy Flat Top Cabinet, Hinged Doors, 72"W x 30"D (4TGOHD-3072)
- TENNSCO Mobile Service Bench, 48 In. L, 25 In. W (MB-5-2545)
- Jamco Cabinet Workbenches