Shop All Cabinet Workbenches
Jamco
Mobile Workbench Cabinet, 1400 lb., 33 In.
Mfr # SJ336P500GP
Zoro # G9951006
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$879.99
Free 30-Day Returns
Key Features
- Width 40 in
- Height 43 in
- Overall Length 33"
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jamco
- MFR # SJ336P500GP
- Zoro # G9951006
- Country of Origin United States
- Category Cabinet Workbenches
Dimensions
Width | 40 in |
Height | 43 in |
Overall Length | 33" |
Depth | 33 in |
Overall Height | 43 in |
Overall Depth | 33 in |
Overall Width | 40 in |
Caster Dia. | 5 in |
Door Cabinet Height | 17 in |
Door Cabinet Width | 33 in |
Door Cabinet Depth | 23" |
Wheel Diameter | 5 in |
Cabinet Height | 17 in |
Overall WxD | 40 in x 33 in |
Cabinet Interior Depth | 19 in |
Description
Mobile Cabinet Workbench, Top Material Stainless Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers 0, Number of Shelves 0, Overall Depth 33 in, Overall Height 43 in, Overall Load Capacity 1,400 lb, Overall Width 40 in, Top Metal Material Gauge 12 ga, Included Components Handle on Side, Assembly Fully Assembled, Brake Type Floor Lock, Cabinet Interior Depth 19 in, Caster Mount Type Plate, Caster Type (2) Rigid, (2) Swivel, Door Type Standard/Hinged
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 11 in W, 7 in H, 23 7/8 in L, Clear (QUS952CL)
- DURHAM MFG Large, 24 opening, compartment box, comfort grip handle (102PC227-95)
- HUSKY RACK & WIRE Upright Frame, Teardrop, Roll Formed Style, 240 in H, 3 in W, 42 in D, Green (IU24420240)
- TE-CO T-Slot Nut/Stud Kit, 3/4"X1" (20613)
- JAMCO Mobile Workbench Cabinet, 1200 lb., 21 In. (YV136U500)
- JAMCO Mobile Workbench Cabinet, 1200 lb., 27 In. (YZ236U500)
- JAMCO Mobile Workbench Cabinet, 27 In. L (YY236U500)
- JAMCO Mobile Workbench Cabinet, 1400 lb., 25 In. (JD236P500GP)
- JAMCO Mobile Cab, 1200 lb, 36 Inx27 Inx 42 In (JF236R700GP)
- JAMCO Mobile Workbench Cabinet, 1200 lb., 21 In. (YZ136U500)
- DURHAM MFG Mobile Workbench, 1200 lb., 18 inL, 36 inW (2210A-LU-95)
- Jamco Cabinet Workbenches