Shop All Cabinet Workbenches
Jamco
Mobile Workbench Cabinet, 1400 lb., 25 In.
Mfr # JD236P500GP
Zoro # G9953711
product price: $1,973.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,973.99
Free 30-Day Returns
Key Features
- Width 42 in
- Height 36 in
- Overall Length 25"
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # JD236P500GP
- Zoro # G9953711
- Country of Origin United States
- Category Cabinet Workbenches
Dimensions
Width | 42 in |
Height | 36 in |
Overall Length | 25" |
Depth | 25 in |
Overall Height | 36 in |
Overall Depth | 25 in |
Overall Width | 42 in |
Caster Dia. | 5 in |
Drawer Height | 5 in |
Drawer Width | 16 in |
Drawer Depth | 16 in |
Overall WxD | 42 in x 25 in |
Wheel Diameter | 5 in |
Description
Mobile Cabinet Workbench, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 0, Number of Drawers 8, Number of Shelves 0, Overall Depth 25 in, Overall Height 36 in, Overall Load Capacity 1,400 lb, Overall Width 42 in, Top Metal Material Gauge 14 ga, Included Components Drawers, Upper Shelf, Assembly Fully Assembled, Brake Type Floor Lock, Caster Mount Type Plate, Caster Type (2) Rigid, (2) Swivel, Door Type Sliding, Drawer Depth 16 in, Drawer Height 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Small Parts Organizer Box, 10 7/8" L (2361800)
- ZORO SELECT Drum Plug, 2 In., Polyethylene, EPDM Gasket (PPA57GK)
- DURHAM MFG No Door Door Mobile Flush Door Cabinet, Gray (3502M-BLP-4S-95)
- METRO Wire Shelf, 18"D x 54"W, Chrome (1854BR-4)
- JAMCO Mobile Workbench Cabinet, 1200 lb., 21 In. (YV136U500)
- JAMCO Mobile Cab, 1200 lb, 36 Inx27 Inx 42 In (JF236R700GP)
- JAMCO Mobile Workbench Cabinet, 27 In. L (YY236U500)
- JAMCO Mobile Workbench Cabinet, 1200 lb., 21 In. (YZ136U500)
- JAMCO Mobile Workbench Cabinet, 1200 lb., 27 In. (YZ236U500)
- TENNSCO Work Center, 2 Door (MB-2530-C)
- KNAACK STORAGEMASTERâ„¢ Jobsite Mobile Workbench, 54-1/4" W x 26" D x 37-3/8" H, Tan (58)
- Jamco Cabinet Workbenches