Shop All Cabinet Workbenches
Jamco
Mobile Workbench Cabinet, 1200 lb., 27 In.
Mfr # YZ236U500
Zoro # G9949177
product price: $1,639.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,639.99
Free 30-Day Returns
Key Features
- Width 37 in
- Height 34 in
- Overall Length 27"
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # YZ236U500
- Zoro # G9949177
- Country of Origin United States
- Category Cabinet Workbenches
Dimensions
Width | 37 in |
Height | 34 in |
Overall Length | 27" |
Depth | 27 in |
Overall Height | 34 in |
Overall Depth | 27 in |
Overall Width | 37 in |
Caster Dia. | 5 in |
Door Cabinet Depth | 23" |
Door Cabinet Height | 24 in |
Door Cabinet Width | 33 in |
Wheel Diameter | 5 in |
Cabinet Height | 24 in |
Cabinet Interior Depth | 24 in |
Overall WxD | 37 in x 27 in |
Description
Mobile Cabinet Workbench, Top Material Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers 2, Number of Shelves 3, Overall Depth 27 in, Overall Height 34 in, Overall Load Capacity 1,200 lb, Overall Width 37 in, Top Metal Material Gauge 16 ga, Included Components Drawers, Lower Shelf, Upper Shelf, Assembly Fully Assembled, Brake Type None, Cabinet Interior Depth 24 in, Caster Mount Type Plate, Caster Type (2) Rigid, (2) Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Divider, 4" Drawer, 7 Compt, 29" Cabinets (81931)
- LITTLE GIANT Heavy-Duty Wire Reel Caddy (RT3-12P)
- SAFCO Onyx Mesh Wall Racks, 3 Hook, Steel (6402BL)
- STEEL KING Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 12 ft H, 123 in W, 42 in D (AG42144M550120A)
- JAMCO Mobile Workbench Cabinet, 27 In. L (YY236U500)
- JAMCO Mobile Cab, 1200 lb, 36 Inx27 Inx 42 In (JF236R700GP)
- JAMCO Mobile Workbench Cabinet, 1400 lb., 25 In. (JD236P500GP)
- JAMCO Mobile Workbench Cabinet, 1200 lb., 21 In. (YV136U500)
- JAMCO Mobile Workbench Cabinet, 1200 lb., 21 In. (YZ136U500)
- LITTLE GIANT Mobile Bench Cabinet, 36"W, 2 Perf Doors, Center Shelf, Butcher Block (MJP32D-2436-FL)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3121-TH-95)
- Jamco Cabinet Workbenches