Shop All Cabinet Workbenches
Jamco
Mobile Workbench Cabinet, 1200 lb., 27 In.
Mfr # YV236U500
Zoro # G9949213
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,330.99
Free 30-Day Returns
Key Features
- Width 37 in
- Height 34 in
- Overall Length 27"
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jamco
- MFR # YV236U500
- Zoro # G9949213
- Country of Origin United States
- Category Cabinet Workbenches
Dimensions
Width | 37 in |
Height | 34 in |
Overall Length | 27" |
Depth | 27 in |
Overall Height | 34 in |
Overall Depth | 27 in |
Overall Width | 37 in |
Caster Dia. | 5 in |
Drawer Height | 4 1/4 in |
Drawer Depth | 16 in |
Door Cabinet Depth | 23" |
Drawer Width | 16 in |
Door Cabinet Height | 18 in |
Door Cabinet Width | 33 in |
Wheel Diameter | 5 in |
Cabinet Height | 18 in |
Overall WxD | 37 in x 27 in |
Cabinet Interior Depth | 24 in |
Description
Mobile Cabinet Workbench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers 2, Number of Shelves 2, Overall Depth 27 in, Overall Height 34 in, Overall Load Capacity 1,200 lb, Overall Width 37 in, Top Metal Material Gauge 16 ga, Included Components Drawers, Upper Shelf, Assembly Fully Assembled, Brake Type None, Cabinet Interior Depth 24 in, Caster Mount Type Plate, Caster Type (2) Rigid, (2) Swivel, Door Type Standard/Hinged
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 58 in D x 66 5/16 in H x 58 in W, 5 Shelves, Gray (1605-95)
- GLOBAL INDUSTRIAL Clear View Storage Cabinet Assembled 36x18x78, Gray (237666GY)
- JUSTRITE Non-Metallic Drum Vent - Petroleum Based Liquids (DRM322)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 16 in D, 96 in W, 27 in H, 2 Shelves, Black (S9616B)
- JAMCO Mobile Workbench Cabinet, 1400 lb., 25 In. (JD236P500GP)
- JAMCO Mobile Workbench Cabinet, 1200 lb., 21 In. (YZ136U500)
- JAMCO Mobile Cab, 1200 lb, 36 Inx27 Inx 42 In (JF236R700GP)
- JAMCO Mobile Workbench Cabinet, 1200 lb., 27 In. (YZ236U500)
- JAMCO Mobile Workbench Cabinet, 1200 lb., 21 In. (YV136U500)
- JAMCO Mobile Workbench Cabinet, 27 In. L (YY236U500)
- DURHAM MFG 14 ga. Steel Mobile Cabinet Workbench, 48" W, 37-3/4" H, Shelving (3412-RM-FL-95)
- Jamco Cabinet Workbenches