Shop All Mobile Workbenches & Workstations
Jamco
Mobile Workbench, 1400 lb., 54 In.L
Mfr # ST348P500GP
Zoro # G2250836
product price: $1,030.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,030.99
Free 30-Day Returns
Key Features
- Overall Length 54 in
- Load Capacity 1,200 lb
- Number of Drawers 2
- No. of Drawers 2
- No. of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # ST348P500GP
- Zoro # G2250836
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 54 in |
Overall Height | 48 in |
Overall Width | 30 in |
Caster Dia. | 5" |
Drawer Height | 5 in |
Work Surface Height | 34 in |
Drawer Width | 16 in |
Shelf Length | 48 in |
Drawer Depth | 16 in |
Shelf Width | 30 in |
Overall LxWxH | 54 in x 30 in x 48 in |
Shelf LxW | 48 in x 30 in |
Caster Wheel Dia. | 5 in |
Description
General Purpose Steel Mobile Workstation, Assembled/Unassembled Assembled, Caster Mounting Type Plate, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Label Holder, 3-Position, Clear, 48 (LH48CLEAR)
- ZORO SELECT Structural Pipe Fitting, Single-Socket Tee, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXP5)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 7 Shelves, Gray (360-95)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 20 gal, Unlined, Black (18088BL)
- JAMCO Tool Repair Cart, 1400 lb., 42 In.L (SR236P500GP)
- JAMCO Tool Repair Cart, 1400 lb., 42 In.L (SR336P500GP)
- LITTLE GIANT Mobile Service Bench, 3600 lb., 53" L, Overall Height: 43" (MJ3-2448-FL)
- SPC INDUSTRIAL Work-Station, 24" x 96" x 36", Solid Top (WT9624)
- LITTLE GIANT Workstation, 1-Drawer, Pegboard, 24 x 36" (SW-2436-LLPB-DR)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- ZORO SELECT Mobile Equipment Stand, 500 lb., 35 In. H (23AR44)
- Jamco Mobile Workbenches & Workstations