Shop All Mobile Workbenches & Workstations
Jamco
Mobile Workbench, 1400 lb., 48 In.L
Mfr # SV336P500GP
Zoro # G9950735
product price: $893.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$893.99
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Load Capacity 1,200 lb
- Number of Drawers 2
- No. of Drawers 2
- No. of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # SV336P500GP
- Zoro # G9950735
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 48 in |
Overall Height | 35 in |
Overall Width | 30 in |
Caster Dia. | 5" |
Drawer Height | 5 in |
Shelf Length | 36 in |
Drawer Width | 16 in |
Drawer Depth | 16 in |
Shelf Width | 30 in |
Work Surface Height | 34 in |
Overall LxWxH | 48 in x 30 in x 35 in |
Caster Wheel Dia. | 5 in |
Shelf LxW | 36 in x 30 in |
Description
General Purpose Steel Mobile Workstation, Assembled/Unassembled Assembled, Caster Mounting Type Plate, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Bulk Storage Locker, 72 in W, 33 in D, 78 in H, 0 Shelves, 2 Doors, Steel, Assembled (SLN-3072)
- WALLSCAPES 24 in. Avalon MDF with Veneer Overlay Floating shelf, White (WSAVLN1024WH)
- ZORO SELECT Steel Wire Wall Shelf, 14"D x 60"W x 14"H, Chrome (2HGD6)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminated Deck 36W x 12D (235CP01)
- JAMCO Tool Repair Cart, 1400 lb., 42 In.L (SR336P500GP)
- JAMCO Tool Repair Cart, 1400 lb., 42 In.L (SR236P500GP)
- GARANT Height Adjustable Workstation, 1500 mm Bamboo Worktop (Z9E823 146)
- LITTLE GIANT Mobile Table, 48" L x 30" W x 34" H (IPH-3048-8PHBK)
- LITTLE GIANT Workstation, 1-Drawer, Pegboard, 24 x 36" (SW-2436-LLPB-DR)
- RUBBERMAID COMMERCIAL Mobile Work Station, 5 Drawers, 32-5/8 in W x 19-13/16 in D x 33-1/2 in H, Red/Black (FG773488BLA)
- VALLEY CRAFT Garage Work Bench Cabinet, 48", 1 Door (R (F89613BS)
- Jamco Mobile Workbenches & Workstations