Shop All Mobile Workbenches & Workstations
Jamco
Mobile Workbench, 1400 lb., 42 In.L
Mfr # ST236P500GP
Zoro # G9950787
product price: $907.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$907.99
Free 30-Day Returns
Key Features
- Overall Length 42 in
- Load Capacity 1,200 lb
- Number of Drawers 2
- No. of Drawers 2
- No. of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # ST236P500GP
- Zoro # G9950787
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 42 in |
Overall Height | 48 in |
Overall Width | 24 in |
Caster Dia. | 5" |
Drawer Height | 5 in |
Drawer Width | 16 in |
Shelf Length | 36 in |
Work Surface Height | 34 in |
Shelf Width | 24 in |
Drawer Depth | 16 in |
Shelf LxW | 36 in x 24 in |
Caster Wheel Dia. | 5 in |
Overall LxWxH | 42 in x 24 in x 48 in |
Description
General Purpose Steel Mobile Workstation, Assembled/Unassembled Assembled, Caster Mounting Type Plate, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 24 in. x 72 in. Open Base Stainless Steel Metal Table (WT-2472-RCB-Z)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 63"H, 4 Shelves, Chrome (1ZTJ5)
- BEHRENS Comfort Grip Handle - 4", Black (S21SG4B)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 23 5/8 in L, Red (30174RED)
- JAMCO Tool Repair Cart, 1400 lb., 42 In.L (SR336P500GP)
- JAMCO Tool Repair Cart, 1400 lb., 42 In.L (SR236P500GP)
- SPC INDUSTRIAL Work-Station, 24" x 96" x 36", Solid Top (WT9624)
- LITTLE GIANT Mobile Service Bench, 1200 lb., 53" L (MW-2448-5TL-2DR)
- LITTLE GIANT Mobile Table, 48" L x 30" W x 34" H (IPH-3048-8PHBK)
- ZORO SELECT Wall Mount, 150 lb., 23-1/5 in. (49Y121)
- STEELMAN Port. Clamp. Station with Adj. Platform (93335)
- Jamco Mobile Workbenches & Workstations