Shop All Mobile Workbenches & Workstations
Jamco
Mobile Workbench, 1400 lb., 42 In.L
Mfr # SM336P500GP
Zoro # G9950884
product price: $978.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$978.99
Free 30-Day Returns
Key Features
- Overall Length 42 in
- Load Capacity 1,200 lb
- Number of Drawers 2
- No. of Drawers 2
- No. of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # SM336P500GP
- Zoro # G9950884
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 42 in |
Overall Height | 58 in |
Overall Width | 30 in |
Caster Dia. | 5" |
Drawer Height | 5 in |
Work Surface Height | 34 in |
Drawer Depth | 16 in |
Shelf Width | 30 in |
Drawer Width | 16 in |
Panel (H x W) | 19" x 36" |
Shelf Length | 36 in |
Panel HxW | 19 in x 36 in |
Panel Height | 19 in |
Overall LxWxH | 42 in x 30 in x 58 in |
Shelf LxW | 36 in x 30 in |
Panel Width | 36 in |
Caster Wheel Dia. | 5 in |
Description
Steel Mobile Workstation with Pegboard Storage, Assembled/Unassembled Assembled, Caster Mounting Type Plate, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS SMALL TRAY DIVIDERS (4-PACK) (T60107)
- TENNSCO Bolted Workbenches, Butcher Block, 72" W, 33-3/4" Height, 3600 lb., Straight (WBA-1-3672W)
- STEEL KING Upright Frame, Teardrop, Roll Formed Style, 96 in H, 3 in W, 42 in D, Vista Green (RTFAG042096F01VG)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 69 Bins (JCBDLP694RDR-5295)
- JAMCO Tool Repair Cart, 1400 lb., 42 In.L (SR336P500GP)
- JAMCO Tool Repair Cart, 1400 lb., 42 In.L (SR236P500GP)
- LITTLE GIANT Workstation, 1-Drawer, Pegboard, 24 x 36" (SW-2436-LLPB-DR)
- DURHAM MFG Mobile Workbench, 4000 lb., 30 inL, 72 inW (DWBM-3072-BE-95)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- LITTLE GIANT Mobile Wrkbnch, Butcher Block, 48" W, 24" D, Caster Dia.: 3" (WT-2448-3R)
- LITTLE GIANT Mobile Workstation, 1200 lb, 59-1/4" H (MW-2436-5TL-PB)
- Jamco Mobile Workbenches & Workstations