Shop All Mobile Work Tables
Jamco
Mobile Table, 800 lb., 49 in. L, 25 in. W
Mfr # FW248U405BL
Zoro # G6645301
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 800 lb
- Material Welded Steel
- Gauge 14 ga
- Overall Height 28 in
- Caster Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # FW248U405BL
- Zoro # G6645301
- Country of Origin United States
- Category Mobile Work Tables
Dimensions
Overall Height | 28 in |
Caster Dia. | 4 in |
Caster Width | 1 1/4 in |
Height | 28 in |
Caster Size | 4" x 1-1/4" |
Overall Length | 49" |
Overall Width | 48 in |
Width | 48 in |
Depth | 24 in |
Wheel Diameter | 4 in |
Work Surface Depth | 24 in |
Overall Depth | 24 in |
Height Adjustability | Fixed Height |
Work Surface Width | 48 in |
Overall WxD | 48 in x 24 in |
Overall Height Range | 28 in |
Overall Fixed Height | 28 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Black, Edge Shape Round Corner, Features Clearance Between Shelves is 20 in, Flush Shelves, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Red (HKL151548-1RR)
- ADAM EQUIPMENT Digital Floor Scale with Remote Indicator 2200 lb. Capacity (AELP 1000 [Gka])
- KRUEGER Therma Level Gauge, Tank 44" D, 1.5" NPT (H-1.5-44)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 42 in H (J2442A-PY)
- JAMCO Mobile Table, 1400 lb., 37 in. L, 25 in. W (LB236P501GP)
- JAMCO Mobile Table, 1400 lb., 49 in. L, 37 in. W (LC448P500GP)
- JAMCO Mobile Table, 1400 lb., 37 in. L, 31 in. W (LV336P500GP)
- JAMCO Mobile Table, 1400 lb., 37 in. L, 31 in. W (LB336P500GP)
- JAMCO Mobile Table, 2400 lb., 49 in. L, 37 in. W (LX448P600GP)
- AMGOOD 24x60 Rolling Prep Table with Stainless Steel Top (AMG WT-2460-WHEELS)
- AMGOOD 30x96 Rolling Prep Table with Stainless Steel Top (AMG WT-3096-WHEELS)
- Jamco Mobile Work Tables