Shop All Mobile Work Tables
Jamco
Mobile Table, 2400 lb., 73 in. L, 31 in. W
Mfr # LX372P600GP
Zoro # G9952713
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$638.99
Free 30-Day Returns
Key Features
- Load Capacity 2,400 lb
- Material Welded Steel
- Gauge 12 ga
- Overall Height 31 in
- Caster Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jamco
- MFR # LX372P600GP
- Zoro # G9952713
- Country of Origin United States
- Category Mobile Work Tables
Dimensions
Overall Height | 31 in |
Caster Dia. | 6 in |
Depth | 30 in |
Width | 72 in |
Height | 31 in |
Caster Size | 6" x 2" |
Overall Length | 73" |
Overall Width | 72 in |
Overall Height Range | 31 in |
Overall WxD | 72 in x 30 in |
Overall Depth | 30 in |
Wheel Diameter | 6 in |
Overall Fixed Height | 31 in |
Work Surface Depth | 30 in |
Height Adjustability | Fixed Height |
Work Surface Width | 72 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Round Corner, Features 12 Gauge Caster Mounts, Clearance Between Shelves is 20 in, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 64" D, 1.5" NPT (H-1.5-64)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Blue (POLY15THBL-DH)
- HOME BASICS Home Basics Stackable 30 Pair Metal and Plastic Shoe Rack, Black (ZOR96157)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1470 GRAY)
- JAMCO Mobile Table, 1400 lb., 49 in. L, 37 in. W (LC448P500GP)
- JAMCO Mobile Table, 2400 lb., 49 in. L, 37 in. W (LX448P600GP)
- JAMCO Mobile Table, 1400 lb., 37 in. L, 31 in. W (LV336P500GP)
- JAMCO Mobile Table, 1400 lb., 37 in. L, 25 in. W (LB236P501GP)
- JAMCO Mobile Table, 1400 lb., 37 in. L, 31 in. W (LB336P500GP)
- ZORO SELECT Mobile Workbench Cabinet, 200 lb., 68 in. (49Y116)
- DURHAM MFG Mbl Mach Table, 36x72x36,3000 lb, 2 Shlf (MTM367236-3K295)
- Jamco Mobile Work Tables