Shop All Mobile Work Tables
Jamco
Mobile Table, 1400 lb., 61 in. L, 37 in. W
Mfr # LB460P500GP
Zoro # G9953456
product price: $495.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$495.99
Free 30-Day Returns
Key Features
- Load Capacity 1,400 lb
- Material Welded Steel
- Gauge 12 ga
- Overall Height 30 in
- Caster Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # LB460P500GP
- Zoro # G9953456
- Country of Origin United States
- Category Mobile Work Tables
Dimensions
Overall Height | 30 in |
Caster Dia. | 5 in |
Caster Width | 1 1/4 in |
Depth | 36 in |
Width | 60 in |
Overall Width | 60 in |
Overall Length | 61" |
Height | 30 in |
Caster Size | 5" x 1-1/4" |
Work Surface Depth | 36 in |
Overall Height Range | 30 in |
Overall WxD | 60 in x 36 in |
Work Surface Width | 60 in |
Overall Fixed Height | 30 in |
Wheel Diameter | 5 in |
Overall Depth | 36 in |
Height Adjustability | Fixed Height |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Round Corner, Features 12 Gauge Caster Mounts, Clearance Between Shelves is 20 in, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Snap-In Slide Set, Bayonet (82187)
- QUANTUM STORAGE SYSTEMS Mobile Kit, Gray (QRU-MOB)
- WESCO HAND WINCH LIFT: 350LB, STRADDLE BASE (272178)
- KRUEGER Therma Level Gauge, Tank 32" D, 1.5" NPT (H-1.5-32-ALLSS)
- JAMCO Mobile Table, 2400 lb., 49 in. L, 37 in. W (LX448P600GP)
- JAMCO Mobile Table, 1400 lb., 49 in. L, 37 in. W (LC448P500GP)
- JAMCO Mobile Table, 1400 lb., 37 in. L, 31 in. W (LB336P500GP)
- JAMCO Mobile Table, 1400 lb., 37 in. L, 31 in. W (LV336P500GP)
- JAMCO Mobile Table, 1400 lb., 37 in. L, 25 in. W (LB236P501GP)
- K-TOOL INTERNATIONAL 48" X 32" Tear Down Table (KTI75109)
- DURHAM MFG High Deck Portable Table, 2 Shelves (HMT-3672-2-95)
- Jamco Mobile Work Tables