Shop All Mobile Work Tables
Jamco
Mobile Table, 1400 lb., 49 in. L, 31 in. W
Mfr # LB348P501GP
Zoro # G9806194
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$491.99
Free 30-Day Returns
Key Features
- Load Capacity 1,400 lb
- Material Welded Steel
- Gauge 12 ga
- Overall Height 30 in
- Caster Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jamco
- MFR # LB348P501GP
- Zoro # G9806194
- Country of Origin United States
- Category Mobile Work Tables
Dimensions
Overall Height | 30 in |
Caster Dia. | 5 in |
Caster Width | 1 1/4 in |
Depth | 30 in |
Height | 30 in |
Overall Length | 49" |
Overall Width | 49 in |
Width | 49 in |
Caster Size | 5" x 1-1/4" |
Work Surface Depth | 30 in |
Overall Fixed Height | 30 in |
Overall WxD | 49 in x 30 in |
Overall Depth | 30 in |
Wheel Diameter | 5 in |
Overall Height Range | 30 in |
Work Surface Width | 49 in |
Height Adjustability | Fixed Height |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Round Corner, Features 12 Gauge Caster Mounts, Clearance Between Shelves is 20 in, Frame Material Steel, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Manual Drum Deheader, Blade, Standard (DD-10)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11-1/8 in W, 6 in H, 11-5/8 in L, Red, 4 PK (K-QSB209RD-4)
- 80/20 Tool Hanger, 15 Series (2100)
- STERILITE Storage Tote, Clear, Polypropylene, 16 1/8 in L, 11 1/4 in W, 6 3/4 in H, 3 gal Volume Capacity (19424306)
- JAMCO Mobile Table, 1400 lb., 37 in. L, 25 in. W (LB236P501GP)
- JAMCO Mobile Table, 1400 lb., 37 in. L, 31 in. W (LB336P500GP)
- JAMCO Mobile Table, 1400 lb., 37 in. L, 31 in. W (LV336P500GP)
- JAMCO Mobile Table, 1400 lb., 49 in. L, 37 in. W (LC448P500GP)
- JAMCO Mobile Table, 2400 lb., 49 in. L, 37 in. W (LX448P600GP)
- DURAMAX 46 In. x 24 In. Rolling Industrial Worktable Desk with solid wood top (68023)
- LITTLE GIANT Machine Table, 24" 30" Height (MT1-1824-30-3R)
- Jamco Mobile Work Tables