Shop All Mobile Work Tables
Jamco
Mobile Table, 1400 lb., 37 in. L, 31 in. W
Mfr # LV336P500GP
Zoro # G2251956
product price: $440.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$440.99
Free 30-Day Returns
Key Features
- Width 36 in
- Height 30 in
- Overall Length 37"
- Workbench/Work Table Type Mobile
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # LV336P500GP
- Zoro # G2251956
- Country of Origin United States
- Category Mobile Work Tables
Dimensions
Width | 36 in |
Height | 30 in |
Overall Length | 37" |
Caster Width | 1 1/4 in |
Overall Height | 30 in |
Overall Depth | 30 in |
Overall Width | 36 in |
Caster Dia. | 5 in |
Caster Size | 5" x 1-1/4" |
Depth | 30 in |
Overall Height Range | 30 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 30 in |
Wheel Diameter | 5 in |
Work Surface Width | 36 in |
Work Surface Depth | 30 in |
Overall WxD | 36 in x 30 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Round Corner, Features 12 Gauge Caster Mounts, 3/16 in Thick Angle Corners and Lower Frame, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components No Additional Components, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Spool Cart, Portable, H 51-3/8 In (34D659)
- WIRECRAFTERS Hinged Gate, 4 ft x 7 ft 3-1/4 In (HD478RW)
- TENNSCO Number Plate and Clear Label Cover, PK6 (LNP-3)
- WIRECRAFTERS Physical Barrier Run Post, 4Inx5ft3-1/4In (RP5)
- JAMCO Mobile Table, 1400 lb., 37 in. L, 31 in. W (LB336P500GP)
- JAMCO Mobile Table, 2400 lb., 49 in. L, 37 in. W (LX448P600GP)
- JAMCO Mobile Table, 1400 lb., 49 in. L, 37 in. W (LC448P500GP)
- JAMCO Mobile Table, 1400 lb., 37 in. L, 25 in. W (LB236P501GP)
- LITTLE GIANT Mobile Table, Butcher Block, 36" x 72", 3000 lbs. Cap, Wheel Brakes (IPJ36726PYBK)
- AMGOOD 30x96 Rolling Prep Table with Stainless Steel Top (AMG WT-3096-WHEELS)
- AMERICAN FORGE AND FOUNDRY Under-Hood Work Tables (3999)
- Jamco Mobile Work Tables